Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ngk Spark Plug, 0.551" Thread Size, Ceramic BPR2ES SOLID

Spark Plug, 0.551" Thread Size, Ceramic (Discontinued)

  • Mfr # BPR2ES SOLID
  • Zoro # G1194059
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BPR2ES SOLID
Zoro #
G1194059
UPC #
087295120156
Country of Origin
Japan

Dimensions

Hex Size
13/16 in
Center Electrode Dia.
0.098 in
Thread Size
0.551 in
Gap Size
0.032 in

Details

Short Style
No
Spark Plug Use
Power Equipment
Resistor Plug
Yes
Ground Electrode Material
GCOM
Thread Reach
0.750 in
Insulator Material
Ceramic
Insulator Projection
0.177 in
Make/Model Application
Kawasaki 2001-2005
Ground Electrode Quantity
1
Ground Electrode Tip Design
Standard
Mfr. Heat Range
2
Item
Spark Plug
Spark Plugs Application
Power Equipment
Center Electrode Material
Platinum
Seat Type
Flat

Description

Spark Plug, Hex Size 13/16 in, Thread Size 0.551 in, Thread Reach 0.750 in, Ground Electrode Quantity 1, Ground Electrode Tip Design Standard, Gap Size 0.032 in, Resistor Plug Yes, Insulator Material Ceramic, Seat Type Flat, Ground Electrode Material GCOM, Center Electrode Material Platinum, Insulator Projection 0.177 in, Short Style No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.