Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ngk Spark Plug, 0.551" Thread Size, Ceramic BPR4ES-H

Spark Plug, 0.551" Thread Size, Ceramic (Discontinued)

  • Mfr # BPR4ES-H
  • Zoro # G1194074
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BPR4ES-H
Zoro #
G1194074
UPC #
087295116715
Country of Origin
Japan

Dimensions

Thread Size
0.551 in
Hex Size
13/16 in
Center Electrode Dia.
0.098 in
Gap Size
0.036 in

Details

Ground Electrode Quantity
1
Seat Type
Flat
Thread Reach
0.750 in
Spark Plugs Application
Industrial
Item
Spark Plug
Mfr. Heat Range
4
Short Style
No
Resistor Plug
Yes
Spark Plug Use
Industrial
Ground Electrode Tip Design
Standard
Insulator Projection
0.118 in
Center Electrode Material
Platinum
Ground Electrode Material
GCOM
Insulator Material
Ceramic
Make/Model Application
Nissan Industrial

Description

Spark Plug, Hex Size 13/16 in, Thread Size 0.551 in, Thread Reach 0.750 in, Ground Electrode Quantity 1, Ground Electrode Tip Design Standard, Gap Size 0.036 in, Resistor Plug Yes, Insulator Material Ceramic, Seat Type Flat, Ground Electrode Material GCOM, Center Electrode Material Platinum, Insulator Projection 0.118 in, Short Style No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.