Zoro Homepage
This item is Discontinued.
Ngk Spark Plug, 0.551" Thread Size, Ceramic BR2-LM SOLID

Spark Plug, 0.551" Thread Size, Ceramic (Discontinued)

  • Mfr # BR2-LM SOLID
  • Zoro # G7591803
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR2-LM SOLID
Zoro #
G7591803
UPC #
087295138410
Country of Origin
Japan

Dimensions

Gap Size
0.028 in
Hex Size
13/16 in
Center Electrode Dia.
0.098 in
Thread Size
0.551 in

Details

Ground Electrode Quantity
1
Spark Plugs Application
Power Equipment
Spark Plug Use
Power Equipment
Spark Plug Cross Reference
Briggs & Stratton 591868; MTD 759-3338
Item
Spark Plug
Insulator Projection
0.039 in
Short Style
Yes
Resistor Plug
Yes
Thread Reach
0.375 in
Mfr. Heat Range
2
Make/Model Application
Solid Terminal Version of BR2-LM Stock 5798
Seat Type
Flat
Ground Electrode Material
GCOM
Center Electrode Material
Platinum
Ground Electrode Tip Design
Standard
Insulator Material
Ceramic

Description

Spark Plug, Hex Size 13/16 in, Thread Size 0.551 in, Thread Reach 0.375 in, Ground Electrode Quantity 1, Ground Electrode Tip Design Standard, Gap Size 0.028 in, Resistor Plug Yes, Insulator Material Ceramic, Seat Type Flat, Ground Electrode Material GCOM, Center Electrode Material Platinum, Insulator Projection 0.039 in, Short Style Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.