Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ngk Spark Plug, 0.551" Thread Size, Ceramic BR4ES

Spark Plug, 0.551" Thread Size, Ceramic (Discontinued)

  • Mfr # BR4ES
  • Zoro # G1194031
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR4ES
Zoro #
G1194031
UPC #
087295110973
Country of Origin
Japan

Dimensions

Center Electrode Dia.
0.098 in
Hex Size
13/16 in
Thread Size
0.551 in
Gap Size
0.032 in

Details

Mfr. Heat Range
4
Insulator Material
Ceramic
Ground Electrode Tip Design
Standard
Spark Plugs Application
Automotive
Short Style
No
Insulator Projection
0.039 in
Make/Model Application
Yamaha
Spark Plug Use
Automotive
Resistor Plug
Yes
Center Electrode Material
Platinum
Ground Electrode Quantity
1
Thread Reach
0.750 in
Seat Type
Flat
Item
Spark Plug
Ground Electrode Material
GCOM

Description

Spark Plug, Hex Size 13/16 in, Thread Size 0.551 in, Thread Reach 0.750 in, Ground Electrode Quantity 1, Ground Electrode Tip Design Standard, Gap Size 0.032 in, Resistor Plug Yes, Insulator Material Ceramic, Seat Type Flat, Ground Electrode Material GCOM, Center Electrode Material Platinum, Insulator Projection 0.039 in, Short Style No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.