Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ngk Spark Plug, 0.551" Thread Size, Ceramic BR8ES

Spark Plug, 0.551" Thread Size, Ceramic (Discontinued)

  • Mfr # BR8ES
  • Zoro # G7952727
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR8ES
Zoro #
G7952727
UPC #
087295154229
Country of Origin
Japan

Dimensions

Hex Size
13/16 in
Thread Size
0.551 in
Gap Size
0.032 in
Center Electrode Dia.
0.098 in

Details

Item
Spark Plug
Short Style
No
Spark Plug Use
Motorcycle
Center Electrode Material
Platinum
Ground Electrode Material
GCOM
Thread Reach
0.750 in
Resistor Plug
Yes
Spark Plugs Application
Motorcycle
Insulator Material
Ceramic
Ground Electrode Quantity
1
Insulator Projection
0.039 in
Seat Type
Flat
Ground Electrode Tip Design
Standard
Make/Model Application
Honda 1965-1977, 1981, Kawasaki 1973-2004, 1982-1988, Yamaha 1971-1999, 1985-2000, ATK 1988-2003, Can-Am 1980-1982, Harley Davidson 1973-1974, Husqvarna 1981-1988, Italjet 1981-1982, Maico 1977-1996, Suzuki 1971-1988, Artic Cat 1974-1975, Sno-Jet 1975, Em

Description

Spark Plug, Hex Size 13/16 in, Thread Size 0.551 in, Thread Reach 0.750 in, Ground Electrode Quantity 1, Ground Electrode Tip Design Standard, Gap Size 0.032 in, Resistor Plug Yes, Insulator Material Ceramic, Seat Type Flat, Ground Electrode Material GCOM, Center Electrode Material Platinum, Insulator Projection 0.039 in, Short Style No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.