Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ngk Spark Plug, 0.551" Thread Size, Ceramic GR5IX

Spark Plug, 0.551" Thread Size, Ceramic (Discontinued)

  • Mfr # GR5IX
  • Zoro # G1194135
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GR5IX
Zoro #
G1194135
UPC #
087295172148
Country of Origin
Japan

Dimensions

Hex Size
13/16 in
Gap Size
0.040 in
Thread Size
0.551 in
Center Electrode Dia.
0.027 in

Details

Spark Plug Use
Automotive
Make/Model Application
Buick 1982-1987, Chevrolet 1961-1988, Chevrolet GEO 1989, GMC 1968-1985, Dodge 1964-1971, Ford 1971-1981, International 1972-1974, Plymouth 1963-1971, Pontiac 1982-1989
Insulator Projection
0.138 in
Spark Plug Cross Reference
Bosch 4478; Denso 7214, IW16
Resistor Plug
Yes
Ground Electrode Quantity
1
Short Style
No
Thread Reach
0.750 in
Center Electrode Material
Platinum
Ground Electrode Tip Design
Taper Cut
Mfr. Heat Range
5
Spark Plugs Application
Automotive
Ground Electrode Material
GCOM
Insulator Material
Ceramic
Type
L3, L4, L6, V6, V8
Item
Spark Plug
Seat Type
Flat

Description

Spark Plug, Hex Size 13/16 in, Thread Size 0.551 in, Thread Reach 0.750 in, Ground Electrode Quantity 1, Ground Electrode Tip Design Taper Cut, Gap Size 0.040 in, Resistor Plug Yes, Insulator Material Ceramic, Seat Type Flat, Ground Electrode Material GCOM, Center Electrode Material Platinum, Insulator Projection 0.138 in, Short Style No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.