Zoro Homepage
This item is Discontinued.
Ngk Spark Plug, 0.551" Thread Size, Ceramic IFR7U-4D

Spark Plug, 0.551" Thread Size, Ceramic (Discontinued)

  • Mfr # IFR7U-4D
  • Zoro # G1194144
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IFR7U-4D
Zoro #
G1194144
UPC #
087295936238
Country of Origin
Japan

Dimensions

Thread Size
0.551 in
Hex Size
5/8 in
Gap Size
0.016 in
Center Electrode Dia.
0.027 in

Details

Seat Type
Flat
Thread Reach
0.750 in
Mfr. Heat Range
7
Short Style
No
Spark Plug Use
Industrial
Ground Electrode Tip Design
Standard
Spark Plugs Application
Industrial
Ground Electrode Material
GCOM
Make/Model Application
Compressed Natural Gas Buses
Item
Spark Plug
Insulator Projection
0.138 in
Insulator Material
Ceramic
Resistor Plug
Yes
Ground Electrode Quantity
1
Center Electrode Material
Platinum

Description

Spark Plug, Hex Size 5/8 in, Thread Size 0.551 in, Thread Reach 0.750 in, Ground Electrode Quantity 1, Ground Electrode Tip Design Standard, Gap Size 0.016 in, Resistor Plug Yes, Insulator Material Ceramic, Seat Type Flat, Ground Electrode Material GCOM, Center Electrode Material Platinum, Insulator Projection 0.138 in, Short Style No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.