Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ngk Spark Plug, 0.551" Thread Size, Ceramic LZFR5C-11

Spark Plug, 0.551" Thread Size, Ceramic (Discontinued)

  • Mfr # LZFR5C-11
  • Zoro # G1194092
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LZFR5C-11
Zoro #
G1194092
UPC #
087295921746
Country of Origin
United States

Dimensions

Gap Size
0.044 in
Thread Size
0.551 in
Hex Size
5/8 in
Center Electrode Dia.
0.098 in

Details

Seat Type
Flat
Spark Plug Use
Automotive
Ground Electrode Material
GCOM
Mfr. Heat Range
5
Ground Electrode Quantity
1
Make/Model Application
Chrysler 300 2009-2013, Aspen 2008-2009, Dodge Challenger 2009-2013, Charger 2009-2013, Dakota 2008-2010, Durango 2008-2009, 2011-2013, RAM 2011-2013, RAM 1500 2008-2013, RAM 2500 2009-2013, RAM 3500 2009, 2011-2013, Jeep Commander 2008-2010, Grand Cherokee 2008-2013, Dakota 2011
Type
V8
Ground Electrode Tip Design
Standard
Insulator Material
Ceramic
Spark Plugs Application
Automotive
Spark Plug Cross Reference
Autolite 5325, 6003; Bosch FR8TE2; Champion 446, 446C2, REC12MCC4
Item
Spark Plug
Resistor Plug
Yes
Short Style
No
Thread Reach
1.043 in
Center Electrode Material
Platinum
Insulator Projection
0.197 in

Description

Spark Plug, Hex Size 5/8 in, Thread Size 0.551 in, Thread Reach 1.043 in, Ground Electrode Quantity 1, Ground Electrode Tip Design Standard, Gap Size 0.044 in, Resistor Plug Yes, Insulator Material Ceramic, Seat Type Flat, Ground Electrode Material GCOM, Center Electrode Material Platinum, Insulator Projection 0.197 in, Short Style No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.