Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ngk Spark Plug, 0.551" Thread Size, Ceramic LZTR4A-11

Spark Plug, 0.551" Thread Size, Ceramic (Discontinued)

  • Mfr # LZTR4A-11
  • Zoro # G1194153
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LZTR4A-11
Zoro #
G1194153
UPC #
087295153062
Country of Origin
Japan

Dimensions

Hex Size
5/8 in
Gap Size
0.044 in
Center Electrode Dia.
0.098 in
Thread Size
0.551 in

Details

Make/Model Application
Chrysler 300 2005-2008, Aspen 2007-2008, PT Cruiser 2001-2010, Sebring 2001-2006, Voyager 2001-2003, Dodge Caravan 2001-2007, Charger 2006-2008, Durango 2004-2008, Magnum 2005-2008, RAM 1500 2003-2008, RAM 2500 2003-2008, RAM 3500 2003-2008, Stratus 2003-2005, Jeep Commander 2006-2008, Grand Cherokee 2005-2008, Liberty 2002-2005, TJ 2003, 2005-2006, Wrangler 2003-2006
Thread Reach
0.984 in
Ground Electrode Material
GCOM
Insulator Material
Ceramic
Item
Spark Plug
Spark Plugs Application
Automotive
Resistor Plug
Yes
Spark Plug Use
Automotive
Ground Electrode Tip Design
Standard
Seat Type
Tapered
Insulator Projection
0.197 in
Mfr. Heat Range
4
Short Style
No
Ground Electrode Quantity
1
Type
L4, V8
Center Electrode Material
Platinum
Spark Plug Cross Reference
Bosch 6711, 7994; Champion 443, 443C2, 570, 570C2, RE14MCC4,RE16MC; E3 E3.66

Description

Spark Plug, Hex Size 5/8 in, Thread Size 0.551 in, Thread Reach 0.984 in, Ground Electrode Quantity 1, Ground Electrode Tip Design Standard, Gap Size 0.044 in, Resistor Plug Yes, Insulator Material Ceramic, Seat Type Tapered, Ground Electrode Material GCOM, Center Electrode Material Platinum, Insulator Projection 0.197 in, Short Style No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.