Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ngk Spark Plug, 0.551" Thread Size, Ceramic PTR5F-11

Spark Plug, 0.551" Thread Size, Ceramic (Discontinued)

  • Mfr # PTR5F-11
  • Zoro # G1194241
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTR5F-11
Zoro #
G1194241
UPC #
087295165799
Country of Origin
Japan

Dimensions

Center Electrode Dia.
0.039 in
Hex Size
5/8 in
Thread Size
0.551 in
Gap Size
0.044 in

Details

Insulator Projection
0.138 in
Ground Electrode Quantity
1
Spark Plug Use
Automotive
Spark Plugs Application
Automotive
Center Electrode Material
Platinum
Make/Model Application
Buick 1994-1996, Cadillac 1994-1996, Chevrolet 1992-1997, Ford 1978-2010, Jaguar 2000-2002, Lincoln 1991-2003, Mazda 1991-2008, Mercury 1982-2009, Pontiac 1993-1997
Ground Electrode Material
Copper Core
Resistor Plug
Yes
Thread Reach
0.708 in
Ground Electrode Tip Design
Standard
Insulator Material
Ceramic
Short Style
No
Spark Plug Cross Reference
ACDelco 19158038; Autolite APP5243, APP605; Champion 7401, 7401-2, 7408-2, RS12PYP; Denso 4511, 4713, IT16TT, PT16TT; Motorcraft AGSF22PP, AGSF32FEC, SP439, SP500; Volvo Penta 21452622, 3858996, P3858997, 3861632
Item
Spark Plug
Mfr. Heat Range
5
Seat Type
Tapered
Type
L4, L6, V6, V8

Description

Spark Plug, Hex Size 5/8 in, Thread Size 0.551 in, Thread Reach 0.708 in, Ground Electrode Quantity 1, Ground Electrode Tip Design Standard, Gap Size 0.044 in, Resistor Plug Yes, Insulator Material Ceramic, Seat Type Tapered, Ground Electrode Material Copper Core, Center Electrode Material Platinum, Insulator Projection 0.138 in, Short Style No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.