Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ngk Spark Plug, 0.551" Thread Size, Ceramic PZFR6F-11

Spark Plug, 0.551" Thread Size, Ceramic (Discontinued)

  • Mfr # PZFR6F-11
  • Zoro # G1194205
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PZFR6F-11
Zoro #
G1194205
UPC #
087295132715
Country of Origin
United States

Dimensions

Thread Size
0.551 in
Hex Size
5/8 in
Center Electrode Dia.
0.039 in
Gap Size
0.044 in

Details

Thread Reach
0.750 in
Spark Plug Use
Automotive
Type
L4, V6, V8, V10
Mfr. Heat Range
6
Ground Electrode Quantity
1
Resistor Plug
Yes
Center Electrode Material
Platinum
Seat Type
Flat
Ground Electrode Material
GCOM
Spark Plugs Application
Automotive
Make/Model Application
Acura 2001-2005, Chevrolet 2009-2011, Dodge 1992-2012, Ford 1987-1997, Honda 1992-2005, Jeep 2000-2010, Mazda 1990-2003, Plymouth 1992, Pontiac 2009-2010, RAM 2011-2013, Suzuki 2009, Nissan 2007
Insulator Projection
0.197 in
Short Style
No
Spark Plug Cross Reference
ACDelco 41-806; Autolite APP5224, APP5224DP2; Bosch 8112; Champion 7318, 7712, 955, 955M, 955S, RC12PMPB4, XC12PEPB; DENSO 3173, 3247, PKJ20CR-11, PKJ20CR8, PKJ20CR-L11, PKJ20CR-M11; Torch K6RT3PP-11
Ground Electrode Tip Design
Standard
Item
Spark Plug
Insulator Material
Ceramic

Description

Spark Plug, Hex Size 5/8 in, Thread Size 0.551 in, Thread Reach 0.750 in, Ground Electrode Quantity 1, Ground Electrode Tip Design Standard, Gap Size 0.044 in, Resistor Plug Yes, Insulator Material Ceramic, Seat Type Flat, Ground Electrode Material GCOM, Center Electrode Material Platinum, Insulator Projection 0.197 in, Short Style No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.