Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ngk Spark Plug, 0.551" Thread Size, Ceramic TR55IX

Spark Plug, 0.551" Thread Size, Ceramic (Discontinued)

  • Mfr # TR55IX
  • Zoro # G1194275
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TR55IX
Zoro #
G1194275
UPC #
087295171646
Country of Origin
Japan

Dimensions

Thread Size
0.551 in
Gap Size
0.060 in
Center Electrode Dia.
0.027 in
Hex Size
5/8 in

Details

Center Electrode Material
Platinum
Short Style
No
Spark Plugs Application
Automotive
Ground Electrode Material
GCOM
Item
Spark Plug
Resistor Plug
Yes
Spark Plug Use
Automotive
Seat Type
Tapered
Thread Reach
0.708 in
Ground Electrode Quantity
1
Ground Electrode Tip Design
Taper Cut
Insulator Material
Ceramic
Make/Model Application
Aston Martin 2002-2003, Buick 1988-2011, Cadillac 1982-2011, Chevrolet 1992-2014, Ford 1978-2014, GMC 1996-2014, Isuzu 1997-1999, Jaguar 2000-2002, Lincoln 1991-2011, Mazda 1991-2010, Mercury 1989-2011, Oldsmobile 1988-2004, Pontiac 1988-2008, Saturn 2005-2006, Crusader 2005, Indmar 1994-2005, Mercury MerCruiser 2000-2006
Spark Plug Cross Reference
ACDelco 12, 12561466, 12563707, 12565753, 14, 15, 16, 1835342T, 1835406T, 1835414T, 1835430T, 1835464T, 1835788T, 1835826T, 241-902, 241-908, 241-913, 241-919, 241-932, 241-936, 241-947, 25332827, 25332828, 41-902, 41-913, 41-919, 41-929, 41-931, 41-932, 41-936, 41-942, 41-943, 41-947, 41-952, 41-974, 92108895, R44LTS6K, R45LTS6K; Autolite XP103, XP104, XP105, XP5243, XP5243DP2, XP5245, XP5245DP2,XP605, XP605DP2, XP606, XP606DP2; Beck/Arnley 1765288; Bosch 4041, 4458
Insulator Projection
0.157 in
Type
L4, V6, V8, V10, V12
Mfr. Heat Range
5

Description

Spark Plug, Hex Size 5/8 in, Thread Size 0.551 in, Thread Reach 0.708 in, Ground Electrode Quantity 1, Ground Electrode Tip Design Taper Cut, Gap Size 0.060 in, Resistor Plug Yes, Insulator Material Ceramic, Seat Type Tapered, Ground Electrode Material GCOM, Center Electrode Material Platinum, Insulator Projection 0.157 in, Short Style No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.