Zoro Homepage
This item is Discontinued.
Ngk Spark Plug, 0.551" Thread Size, Ceramic TR5GP

Spark Plug, 0.551" Thread Size, Ceramic (Discontinued)

  • Mfr # TR5GP
  • Zoro # G1194381
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TR5GP
Zoro #
G1194381
UPC #
087295131862
Country of Origin
Japan

Dimensions

Gap Size
0.040 in
Thread Size
0.551 in
Hex Size
5/8 in
Center Electrode Dia.
0.039 in

Details

Spark Plugs Application
Automotive
Insulator Material
Ceramic
Resistor Plug
Yes
Type
L4, L6, V6, V8, V12
Ground Electrode Quantity
1
Center Electrode Material
Platinum
Insulator Projection
0.157 in
Ground Electrode Material
GCOM
Make/Model Application
Audi 1990-1991, Buick 1985-2009, Cadillac 2002-2014, Chevrolet 1975-2014, DeLorean 1981-1983, Dodge 1990-1992, Eagle 1988-1992, Ford 1974-2012, GMC 1998-2014, Hummer 2003-2010, Isuzu 1998-2006, Jaguar 1977-1988, Lincoln 2006-2010, Mazda 1994-2011, Mercedes-Benz 1984-1993, Mercury 1975-2011, Merkur 1988-1989, Oldsmobile 1985-1995, Oldsmobile 1985-1995, Panoz 1999-2005, Peugeot 1977-1991, Pontiac 1985-2009, Renault 1984-1986, SAAB 2005-2009, Volvo 1976-1990, Indmar 1994-2005, Kodiak 1999-2000
Spark Plug Use
Automotive
Short Style
No
Item
Spark Plug
Spark Plug Cross Reference
ACDelco 19145290, 19250962, 9250963, 19250967, 25164641, 25164644,3, 6, 8, Autolite AP103, AP104, AP104DP2, AP105, AP105DP2, AP106, AP5164, AP5245, APP105DP2, APP5144, APP764, APP765; Bosch 4005, 4205, 4309, 4457, 6704, 6709, 6723, HGR7DQP, HGR8DQP, HGR9DQP, HGR9LDP0, HR8DPP30X, HR8DPX+, HR8LPP30U; Champion 3013, 3013-2, 3026, 7963, 7983, 7983-2; Denso 4511, 4713, IT16TT, PT16TT; Motorcraft AGSF32FM, SP432
Thread Reach
0.708 in
Ground Electrode Tip Design
Trapezoid
Seat Type
Tapered
Mfr. Heat Range
5

Description

Spark Plug, Hex Size 5/8 in, Thread Size 0.551 in, Thread Reach 0.708 in, Ground Electrode Quantity 1, Ground Electrode Tip Design Trapezoid, Gap Size 0.040 in, Resistor Plug Yes, Insulator Material Ceramic, Seat Type Tapered, Ground Electrode Material GCOM, Center Electrode Material Platinum, Insulator Projection 0.157 in, Short Style No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.