Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ngk Spark Plug, 0.551" Thread Size, Ceramic UR55

Spark Plug, 0.551" Thread Size, Ceramic (Discontinued)

  • Mfr # UR55
  • Zoro # G1934449
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UR55
Zoro #
G1934449
UPC #
087295122488
Country of Origin
Japan

Dimensions

Center Electrode Dia.
0.098 in
Thread Size
0.551 in
Hex Size
5/8"
Gap Size
0.060 in

Details

Item
Spark Plug
Type
L4, V8
Insulator Projection
0.157 in
Ground Electrode Tip Design
Standard
Spark Plug Use
Automotive
Insulator Material
Ceramic
Short Style
No
Mfr. Heat Range
5
Ground Electrode Material
GCOM
Spark Plugs Application
Automotive
Resistor Plug
Yes
Center Electrode Material
Platinum
Thread Reach
0.460 in
Seat Type
Tapered
Make/Model Application
Buick 1983-1992, Chevrolet 1975-1993, GMC 1985-1993, Oldsmobile 1978-1992, Pontiac 1975-1991
Ground Electrode Quantity
1
Spark Plug Cross Reference
Accel 586; ACDelco 1835594T, 1835746T, 2R43TS6, R43CTS6, R43TS6, R43TSX; Autolite 664; Bosch HR8BPY; Champion RV12YC6; Motorcraft ARF32-6, ARF32C-6, ASF32-6F4, ASF32C-6, ASF32CF6, SP443; Motormaster TRQ69-6

Description

Spark Plug, Hex Size 5/8 in, Thread Size 0.551 in, Thread Reach 0.460 in, Ground Electrode Quantity 1, Ground Electrode Tip Design Standard, Gap Size 0.060 in, Resistor Plug Yes, Insulator Material Ceramic, Seat Type Tapered, Ground Electrode Material GCOM, Center Electrode Material Platinum, Insulator Projection 0.157 in, Short Style No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.