Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ngk Spark Plug, 0.551" Thread Size, Ceramic UR5IX

Spark Plug, 0.551" Thread Size, Ceramic (Discontinued)

  • Mfr # UR5IX
  • Zoro # G1194302
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UR5IX
Zoro #
G1194302
UPC #
087295171776
Country of Origin
Japan

Dimensions

Center Electrode Dia.
0.027 in
Hex Size
5/8 in
Thread Size
0.551 in
Gap Size
0.040 in

Details

Spark Plug Use
Automotive
Resistor Plug
Yes
Item
Spark Plug
Thread Reach
0.460 in
Ground Electrode Quantity
1
Short Style
No
Ground Electrode Material
GCOM
Spark Plug Cross Reference
ACDelco 1, 2, 10; Autolite XP24, XP24DP2, XP25, XP25DP2; Bosch 4448, 4502, H8BP, HGR9BQI; Champion V12YC; Denso 4716, 5330, 7177, IFT16, ITF16, ITF20TT; Motorcraft AF42, ASF32P, SP501
Spark Plugs Application
Automotive
Type
L4, V6, V8
Make/Model Application
AM General 1995-1996, Buick 1980-1993, Cadillac 1982-1992, Chevrolet 1971-1997, Dodge 1974, Ford 1970-1997, GMC 1971-1991, Isuzu 1989-1994, Jeep 1984-1986, Mercury 1971, Oldsmobile 1976-1994, Pontiac 1976-1995, Berkeley Cars 1974-1990, Flagship 1971-1977, Hardin 1969-1990, Indmar 1976-1997, OMC 1973-1985
Seat Type
Tapered
Insulator Projection
0.157 in
Center Electrode Material
Platinum
Ground Electrode Tip Design
Taper Cut
Insulator Material
Ceramic
Mfr. Heat Range
5

Description

Spark Plug, Hex Size 5/8 in, Thread Size 0.551 in, Thread Reach 0.460 in, Ground Electrode Quantity 1, Ground Electrode Tip Design Taper Cut, Gap Size 0.040 in, Resistor Plug Yes, Insulator Material Ceramic, Seat Type Tapered, Ground Electrode Material GCOM, Center Electrode Material Platinum, Insulator Projection 0.157 in, Short Style No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.