Zoro Homepage

Spark Plug, 13/16" Hex Sz, 0.551" Thd

  • Mfr # 7131

  • Zoro # G7306506


product price: $5.59
/ea

Key Features

Type
V8, L4, V6
Thread Reach
0.75 in
Resistor Plug
Yes
Spark Plugs Application
Automotive, Industrial, Marine, Motorcycle, Recreation
Ground Electrode Tip Design
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7131
Zoro #
G7306506
UPC #
87295171318
Country of Origin
Thailand

Dimensions

Gap Size
0.035 in
Center Electrode Dia.
0.098 in
Hex Size
13/16 in
Thread Size
0.551 in
Center Electrode Diameter
0.098 in
Hex Size - Metric
20.64 mm

Details

Type
V8, L4, V6
Thread Reach
0.75 in
Resistor Plug
Yes
Spark Plugs Application
Automotive, Industrial, Marine, Motorcycle, Recreation
Ground Electrode Tip Design
Standard
Mfr. Heat Range
6
Insulator Material
Ceramic
Item
Spark Plug
Ground Electrode Material
Nickel Core
Center Electrode Material
Nickel
Spark Plug Use
Automotive, Non-Automotive
Make/Model Application
Ground Electrode Quantity
1
Seat Type
Flat
Compatible Engine Type
L4, V6, V8
Manufacturer Heat Range
6
Application
Automotive, Commercial and Industrial, Powersports
Thread Reach - Metric
19.05 mm

Description

Spark Plug, Application Automotive, Commercial and Industrial, Powersports, Hex Size 13/16 in, Thread Size 0.551 in, Thread Reach 0.75 in, Ground Electrode Quantity 1, Ground Electrode Tip Design Standard, Gap Size 0.035 in, Resistor Plug Yes, Hex Size - Metric 20.64 mm, Thread Reach - Metric 19.05 mm, Insulator Material Ceramic, Manufacturer Heat Range 6, Seat Type Flat, Center Electrode Diameter 0.098 in, Ground Electrode Material Nickel Core, Center Electrode Material Nickel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.