Zoro Homepage

Spark Plug, 13/16" Hex Sz, 0.551" Thread

  • Mfr # 1671

  • Zoro # G7305900


product price: $4.99
/ea
Sold in multiples of 10 for $49.90

Key Features

Hex Size
13/16 in
Mfr. Heat Range
4
Spark Plugs Application
Automotive
Gap Size
0.035 in
Resistor Plug
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1671
Zoro #
G7305900
UPC #
87295116715
Country of Origin
Japan

Dimensions

Hex Size
13/16 in
Gap Size
0.035 in
Thread Size
0.551 in
Center Electrode Dia.
0.098 in
Hex Size - Metric
20.64 mm
Center Electrode Diameter
0.098 in

Details

Mfr. Heat Range
4
Spark Plugs Application
Automotive
Resistor Plug
Yes
Seat Type
Flat
Center Electrode Material
Nickel
Thread Reach
0.75 in
Item
Spark Plug
Insulator Material
Ceramic
Ground Electrode Material
Nickel Core
Ground Electrode Quantity
1
Spark Plug Use
Automotive
Ground Electrode Tip Design
Standard
Application
Automotive
Thread Reach - Metric
19.05 mm
Manufacturer Heat Range
4

Description

Spark Plug, Application Automotive, Hex Size 13/16 in, Thread Size 0.551 in, Thread Reach 0.75 in, Ground Electrode Quantity 1, Ground Electrode Tip Design Standard, Gap Size 0.035 in, Resistor Plug Yes, Hex Size - Metric 20.64 mm, Thread Reach - Metric 19.05 mm, Insulator Material Ceramic, Manufacturer Heat Range 4, Seat Type Flat, Center Electrode Diameter 0.098 in, Ground Electrode Material Nickel Core, Center Electrode Material Nickel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.