Zoro Homepage

Spark Plug, 13/16" Hex Sz, 0.551" Thread

  • Mfr # 2015

  • Zoro # G7307599


product price: $3.45
/ea
Sold in multiples of 4 for $13.80

Key Features

Ground Electrode Material
Nickel Core
Resistor Plug
Yes
Hex Size
13/16 in
Center Electrode Dia.
0.098 in
Center Electrode Material
Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2015
Zoro #
G7307599
UPC #
87295120156
Country of Origin
Japan

Dimensions

Hex Size
13/16 in
Center Electrode Dia.
0.098 in
Gap Size
0.031 in
Thread Size
0.551 in
Hex Size - Metric
20.64 mm
Center Electrode Diameter
0.098 in

Details

Ground Electrode Material
Nickel Core
Resistor Plug
Yes
Center Electrode Material
Nickel
Mfr. Heat Range
8
Spark Plugs Application
Automotive, Industrial
Item
Spark Plug
Make/Model Application
Kawasaki, Toyota, Yamaha, Agco Allis, Bad Boy Mowers, Country Clipper, Cub Cadet, Dixon, Everride, Exmark, Ferris, Grasshopper, Gravely, Great Dane, Husqvarna, John Deere, Massey-Ferguson, Scag, Simplicity, Toro, Ramrod Taskmaster, Ventrac, Club Car, Cushman, Textron
Ground Electrode Tip Design
Standard
Ground Electrode Quantity
1
Insulator Material
Ceramic
Spark Plug Use
Automotive, Non-Automotive
Seat Type
Flat
Thread Reach
0.75 in
Thread Reach - Metric
19.05 mm
Application
Commercial and Industrial, Lawn and Garden, Powersports, Recreation
Manufacturer Heat Range
2
Compatible Vehicle Make
Agco Allis, Bad Boy Mowers, Club Car, Country Clipper, Cub Cadet, Cushman, Dixon, EverRide, Exmark, Ferris, Grasshopper, Gravely, Great Dane, Husqvarna, John Deere, Kawasaki, Massey-Ferguson, Ramrod Taskmaster, Scag, Simplicity, Textron, Toro, Toyota, Ventrac, Yamaha

Description

Spark Plug, Application Commercial and Industrial, Lawn and Garden, Powersports, Recreation, Hex Size 13/16 in, Thread Size 0.551 in, Thread Reach 0.75 in, Ground Electrode Quantity 1, Ground Electrode Tip Design Standard, Gap Size 0.031 in, Resistor Plug Yes, Hex Size - Metric 20.64 mm, Thread Reach - Metric 19.05 mm, Insulator Material Ceramic, Manufacturer Heat Range 2, Seat Type Flat, Center Electrode Diameter 0.098 in, Ground Electrode Material Nickel Core, Center Electrode Material Nickel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.