Zoro Homepage

Spark Plug, 13/16" Hex Sz, 0.551" Thread

  • Mfr # 3841

  • Zoro # G7305964


product price: $3.35
/ea
Sold in multiples of 10 for $33.50

Key Features

Center Electrode Material
Nickel
Hex Size
13/16 in
Ground Electrode Material
Nickel Core
Insulator Material
Ceramic
Mfr. Heat Range
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3841
Zoro #
G7305964
UPC #
87295138410
Country of Origin
Japan

Dimensions

Hex Size
13/16 in
Thread Size
0.551 in
Center Electrode Dia.
0.098 in
Gap Size
0.028 in
Hex Size - Metric
20.64 mm
Center Electrode Diameter
0.098 in

Details

Center Electrode Material
Nickel
Ground Electrode Material
Nickel Core
Insulator Material
Ceramic
Mfr. Heat Range
2
Ground Electrode Quantity
1
Item
Spark Plug
Thread Reach
0.375 in
Spark Plug Use
Automotive, Non-Automotive
Ground Electrode Tip Design
Standard
Spark Plugs Application
Automotive, Industrial
Seat Type
Flat
Resistor Plug
Yes
Make/Model Application
Coleman, Homelite, Kohler, Sears/Craftsman, Wincharger, Winpower, Briggs & Stratton, Eager 1, Tecumseh, Ace, Agcoallis, Aircap, Al-Ko, Aldens, Allen, Alpina, Americanyardproducts, Ariens, Aries, Artisan, Bearcat, Bigwheel, Blair, Bmb, Bobcat, Bolens, Botag, Brave, Buch, Cargile, Castelgarden, Centralpark, Certified, Chieftain, Clarklawnmowers, Countryclipper, Craftsman(Sears), Cubcadet, Cunningham, Dixon, Drproducts, Ferris, Gravely, Husqvarna, Jari, Johndeere, Kee, Lawn-Boy, Massey-Ferguson, Mastercraft, Maximmfg, Mep, Mtd, Murray, Pektra, Poulan, Poulanpro, Sarlo, Sentinel, Simplicity, Snapper, Solo, Southland, Sycamore, Toro, Troy-Bilt, Vulcan, Weedeater, Yardman, Crease, Agri-Fab, Bachtoldbros.,Inc., Baker, Billygoat, Bluebird, Briggs&Stratton, Classen, Devilbiss, Earthquake, Easyrake, Excell, Hoffco, Hud-Sonforestequipment, International, Jacobsen, Littlewonder, Mclane, Merrytiller, Parker, Powertrim, Ryan, Shark, Sidewinder, Snowflite, Terracat, Yardmachines(Mtd), Yardman(Mtd), Yardvac
Thread Reach - Metric
9.53 mm
Spark Plug Cross Reference Number
MTD 759-3338
Application
Commercial and Industrial, Generators, Lawn and Garden
Manufacturer Heat Range
2

Description

Spark Plug, Application Commercial and Industrial, Generators, Lawn and Garden, Hex Size 13/16 in, Thread Size 0.551 in, Thread Reach 0.375 in, Ground Electrode Quantity 1, Ground Electrode Tip Design Standard, Gap Size 0.028 in, Resistor Plug Yes, Hex Size - Metric 20.64 mm, Thread Reach - Metric 9.53 mm, Insulator Material Ceramic, Manufacturer Heat Range 2, Seat Type Flat, Center Electrode Diameter 0.098 in, Ground Electrode Material Nickel Core, Center Electrode Material Nickel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.