Zoro Homepage

Spark Plug, 13/16" Hex Sz, 0.551" Thread

  • Mfr # 3961

  • Zoro # G1953081


product price: $4.65
/ea
Sold in multiples of 4 for $18.60

Key Features

Center Electrode Material
Nickel
Make/Model Application
Polaris, Yamaha, Bombardier, Sea-Doo, Kawasaki, Honda, Aquajet, Wet Jet, Mastercraft, Arctic cat, Moto-Ski, Redline, Ski-Doo
Thread Size
0.551 in
Spark Plugs Application
Automotive, Industrial
Ground Electrode Quantity
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3961
Zoro #
G1953081
UPC #
87295139615
Country of Origin
Japan

Dimensions

Thread Size
0.551 in
Center Electrode Dia.
0.098 in
Hex Size
13/16 in
Gap Size
0.031 in
Center Electrode Diameter
0.098 in
Hex Size - Metric
20.64 mm

Details

Center Electrode Material
Nickel
Make/Model Application
Polaris, Yamaha, Bombardier, Sea-Doo, Kawasaki, Honda, Aquajet, Wet Jet, Mastercraft, Arctic cat, Moto-Ski, Redline, Ski-Doo
Spark Plugs Application
Automotive, Industrial
Ground Electrode Quantity
1
Seat Type
Flat
Insulator Material
Ceramic
Thread Reach
0.75 in
Resistor Plug
Yes
Item
Spark Plug
Mfr. Heat Range
8
Ground Electrode Tip Design
Standard
Spark Plug Use
Automotive, Non-Automotive
Ground Electrode Material
Nickel Core
Compatible Vehicle Make
Aquajet, Arctic Cat, Bombardier, Honda, Kawasaki, Mastercraft, Moto-Ski, Polaris, Redline, Sea-Doo, Ski-Doo, Wet Jet, Yamaha
Thread Reach - Metric
19.05 mm
Application
Marine, Powersports
Manufacturer Heat Range
8

Description

Spark Plug, Application Marine, Powersports, Hex Size 13/16 in, Thread Size 0.551 in, Thread Reach 0.75 in, Ground Electrode Quantity 1, Ground Electrode Tip Design Standard, Gap Size 0.031 in, Resistor Plug Yes, Hex Size - Metric 20.64 mm, Thread Reach - Metric 19.05 mm, Insulator Material Ceramic, Manufacturer Heat Range 8, Seat Type Flat, Center Electrode Diameter 0.098 in, Ground Electrode Material Nickel Core, Center Electrode Material Nickel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.