Zoro Homepage

Spark Plug, 13/16" Hex Sz, 0.551" Thread

  • Mfr # 4322

  • Zoro # G7307014


product price: $3.95
/ea
Sold in multiples of 4 for $15.80

Key Features

Center Electrode Material
Nickel
Gap Size
0.028 in
Ground Electrode Tip Design
Standard
Hex Size
13/16 in
Resistor Plug
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4322
Zoro #
G7307014
UPC #
87295143223
Country of Origin
Thailand

Dimensions

Gap Size
0.028 in
Hex Size
13/16 in
Center Electrode Dia.
0.098 in
Thread Size
0.551 in
Hex Size - Metric
20.64 mm
Center Electrode Diameter
0.098 in

Details

Center Electrode Material
Nickel
Ground Electrode Tip Design
Standard
Resistor Plug
Yes
Mfr. Heat Range
8
Ground Electrode Material
Nickel Core
Make/Model Application
Unitedmotors, Yamaha, Jetboat, Mariner, Mercury, Seaking(Wards), Sears, Spirit(Suzuki), Suzuki, Volvo-Penta, Wizard, Aprilia, Betamotor, Beta, Honda, Lem, Wetjet, Pwc
Insulator Material
Ceramic
Seat Type
Flat
Thread Reach
0.5 in
Spark Plugs Application
Automotive, Industrial
Item
Spark Plug
Ground Electrode Quantity
1
Spark Plug Use
Automotive, Non-Automotive
Application
Marine, Powersports
Thread Reach - Metric
12.7 mm
Manufacturer Heat Range
8
Spark Plug Cross Reference Number
ACDelco S41FR, Autolite 421, Bosch 7528, Bosch WR4AC, Champion 883, Champion 883-1, Champion 883M, Champion 883S, Champion 941-1, Champion 941M, Champion QL77CC, Champion QL78C, Champion QL78C S, DENSO 4037, DENSO 6060, DENSO TR24, DENSO W24FSR, Torch E8C, Torch E8RC
Compatible Vehicle Make
Aprilia, Beta, Betamotor, Honda, Jetboat, Lem, Mariner, Mercury, Pwc, Seaking(Wards), Sears, Spirit(Suzuki), Suzuki, United Motors, Volvo Penta, Wet Jet, Wizard, Yamaha

Description

Spark Plug, Application Marine, Powersports, Hex Size 13/16 in, Thread Size 0.551 in, Thread Reach 0.5 in, Ground Electrode Quantity 1, Ground Electrode Tip Design Standard, Gap Size 0.028 in, Resistor Plug Yes, Hex Size - Metric 20.64 mm, Thread Reach - Metric 12.7 mm, Insulator Material Ceramic, Manufacturer Heat Range 8, Seat Type Flat, Center Electrode Diameter 0.098 in, Ground Electrode Material Nickel Core, Center Electrode Material Nickel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.