Zoro Homepage

Spark Plug, 13/16" Hex Sz, 0.551" Thread

  • Mfr # 5534

  • Zoro # G1952978


product price: $4.59
/ea
Sold in multiples of 4 for $18.36

Key Features

Type
L4, L6, V12
Thread Reach
0.75 in
Hex Size
13/16 in
Ground Electrode Quantity
1
Resistor Plug
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5534
Zoro #
G1952978
UPC #
87295155349
Country of Origin
Japan

Dimensions

Hex Size
13/16 in
Center Electrode Dia.
0.098 in
Thread Size
0.551 in
Gap Size
0.031 in
Center Electrode Diameter
0.098 in
Hex Size - Metric
20.64 mm

Details

Type
L4, L6, V12
Thread Reach
0.75 in
Ground Electrode Quantity
1
Resistor Plug
Yes
Seat Type
Flat
Mfr. Heat Range
7
Ground Electrode Tip Design
Standard
Spark Plug Use
Automotive, Non-Automotive
Center Electrode Material
Nickel
Make/Model Application
Mercedes-Benz 1954-1959, Lotus 1962-1991, Lamborghini 1964-1982, Alfa Romeo 1964-1994, Fiat 1967-1973, Maserati 1968-1991, Ferrari 1968-1984, Porsche 1969-1989, Peugeot 1971-1972, Audi 1972-1985, Generac, Gravely, Cobra, Yamaha, Polaris, Cobra Moto, Honda
Item
Spark Plug
Spark Plugs Application
Automotive, Industrial, Motorcycle, Recreation
Insulator Material
Ceramic
Ground Electrode Material
Nickel Core
Manufacturer Heat Range
7
Application
Automotive, Commercial and Industrial, Powersports
Compatible Engine Type
L4, L6, V12
Thread Reach - Metric
19.05 mm

Description

Spark Plug, Application Automotive, Commercial and Industrial, Powersports, Hex Size 13/16 in, Thread Size 0.551 in, Thread Reach 0.75 in, Ground Electrode Quantity 1, Ground Electrode Tip Design Standard, Gap Size 0.031 in, Resistor Plug Yes, Hex Size - Metric 20.64 mm, Thread Reach - Metric 19.05 mm, Insulator Material Ceramic, Manufacturer Heat Range 7, Seat Type Flat, Center Electrode Diameter 0.098 in, Ground Electrode Material Nickel Core, Center Electrode Material Nickel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.