Zoro Homepage

Spark Plug, 13/16" Hex Sz, 0.551" Thread

  • Mfr # 6578

  • Zoro # G7306287


product price: $3.45
/ea
Sold in multiples of 4 for $13.80

Key Features

Type
L6, V8
Spark Plugs Application
Automotive, Industrial, Lawn, Marine, Recreation, Snowmobile
Insulator Material
Ceramic
Gap Size
0.031 in
Ground Electrode Tip Design
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6578
Zoro #
G7306287
UPC #
87295165782
Country of Origin
Japan

Dimensions

Gap Size
0.031 in
Center Electrode Dia.
0.098 in
Thread Size
0.551 in
Hex Size
13/16 in
Center Electrode Diameter
0.098 in
Hex Size - Metric
20.64 mm

Details

Type
L6, V8
Spark Plugs Application
Automotive, Industrial, Lawn, Marine, Recreation, Snowmobile
Insulator Material
Ceramic
Ground Electrode Tip Design
Standard
Resistor Plug
Yes
Ground Electrode Material
Nickel Core
Item
Spark Plug
Make/Model Application
Dodge 1957-1995, Plymouth 1958-1995, Chrysler 1955-1994, Jeep 1965-1991, Pontiac 1989-1991, Mercury 1971-1989, Rolls-Royce 1955-1987, Oldsmobile 1966-1986, Bentley 1968-1983, Chevrolet 1958-1982, American Motors 1964-1979, Cadillac 1968-1974, International 1969-1971, Buick 1968-1969, Checker 1968-1969, GMC 1963-1969, Yamaha, Ford, Homelite, Johndeere, Honda, Kawasaki, Kohler, Subaru-Robin, Case, Caterpillar, Clark, Harley-Davidson, Hyster, Melroe, Mitsubishi, Shopmule, Taylor, Tucker, White Mobilift, Yale, Golfcart, Textron(E-Z-Go), Agcoallis, Badboy Mowers, Bobcat, Bunton, Bushhog, Convertible Mowers, Country Clipper, Cub Cadet, Dixie Chopper, Dixon, Dr Products, Encore, Everride, Exmark, Ferris, Gravely, Great Dane, Howard Price Turf, Husqvarna, Hustler, Jacobsen, Jonsered, Locke, Scag, Swisher, Toro, Woods Equipment Company, World Lawn, Wright, Beeline, Classen, Echo, Giantvac, Pacer Pumps, Parker, Tracvac, Ventrac, Z-Spray, Argo, Polaris, Arcticcat
Seat Type
Flat
Spark Plug Use
Automotive, Non-Automotive
Ground Electrode Quantity
1
Center Electrode Material
Nickel
Mfr. Heat Range
4
Thread Reach
0.75 in
Compatible Engine Type
L6, V8
Application
Automotive, Commercial and Industrial, Lawn and Garden, Powersports, Recreation
Thread Reach - Metric
19.05 mm
Manufacturer Heat Range
4

Description

Spark Plug, Application Automotive, Commercial and Industrial, Lawn and Garden, Powersports, Recreation, Hex Size 13/16 in, Thread Size 0.551 in, Thread Reach 0.75 in, Ground Electrode Quantity 1, Ground Electrode Tip Design Standard, Gap Size 0.031 in, Resistor Plug Yes, Hex Size - Metric 20.64 mm, Thread Reach - Metric 19.05 mm, Insulator Material Ceramic, Manufacturer Heat Range 4, Seat Type Flat, Center Electrode Diameter 0.098 in, Ground Electrode Material Nickel Core

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.