Zoro Homepage

Spark Plug, 13/16" Hex Sz, 0.551" Thread

  • Mfr # 7022

  • Zoro # G7305614


product price: $3.99
/ea
Sold in multiples of 4 for $15.96

Key Features

Mfr. Heat Range
6
Gap Size
0.028 in
Center Electrode Dia.
0.098 in
Make/Model Application
Buick 1961-1962, Citroen 1969- 1972, Mercedes-Benz 1960-1966, Oldsmobile 1962-1963, Opel 1968-1965, Porsche 1955-1964, Renault 1964-1978, Saab 1967-1968, Triumph 1960-1966, Volvo 1959-1975
Center Electrode Material
Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7022
Zoro #
G7305614
UPC #
87295170229
Country of Origin
Japan

Dimensions

Gap Size
0.028 in
Center Electrode Dia.
0.098 in
Thread Size
0.551 in
Hex Size
13/16 in
Center Electrode Diameter
0.098 in
Hex Size - Metric
20.64 mm

Details

Mfr. Heat Range
6
Make/Model Application
Buick 1961-1962, Citroen 1969- 1972, Mercedes-Benz 1960-1966, Oldsmobile 1962-1963, Opel 1968-1965, Porsche 1955-1964, Renault 1964-1978, Saab 1967-1968, Triumph 1960-1966, Volvo 1959-1975
Center Electrode Material
Nickel
Resistor Plug
Yes
Thread Reach
0.5 in
Ground Electrode Tip Design
Standard
Spark Plug Use
Automotive, Non-Automotive
Spark Plugs Application
Automotive, Industrial, Lawn, Marine, Motorcycle, Recreation
Insulator Material
Ceramic
Ground Electrode Quantity
1
Seat Type
Flat
Ground Electrode Material
Nickel Core
Item
Spark Plug
Application
Automotive, Commercial and Industrial, Lawn and Garden, Marine, Powersports, Recreation
Thread Reach - Metric
12.7 mm
Manufacturer Heat Range
6

Description

Spark Plug, Application Automotive, Commercial and Industrial, Lawn and Garden, Marine, Powersports, Recreation, Hex Size 13/16 in, Thread Size 0.551 in, Thread Reach 0.5 in, Ground Electrode Quantity 1, Ground Electrode Tip Design Standard, Gap Size 0.028 in, Resistor Plug Yes, Hex Size - Metric 20.64 mm, Thread Reach - Metric 12.7 mm, Insulator Material Ceramic, Manufacturer Heat Range 6, Seat Type Flat, Center Electrode Diameter 0.098 in, Ground Electrode Material Nickel Core

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.