Zoro Homepage

Spark Plug, 13/16" Hex Sz, 0.551" Thread

  • Mfr # 7823

  • Zoro # G7307005


product price: $3.69
/ea
Sold in multiples of 10 for $36.90

Key Features

Hex Size
13/16 in
Spark Plug Use
Automotive, Non-Automotive
Thread Size
0.551 in
Make/Model Application
Suzuki, Fujirobin, Yamaha, Echo, Generac, Generac/Guardian, Honda, Johndeere, Kawasaki, Kubota, Makita, Mqpower, Onan, Subaru-Robin, Wisconsin-Robin, Ditchdevil, Elite, Gravely, Toro, Aprilia, Motorcycle, Midwest, Unitedmotors
Spark Plugs Application
Automotive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7823
Zoro #
G7307005
UPC #
87295178232
Country of Origin
Japan

Dimensions

Hex Size
13/16 in
Thread Size
0.551 in
Center Electrode Dia.
0.098 in
Gap Size
0.028 in
Center Electrode Diameter
0.098 in
Hex Size - Metric
20.64 mm

Details

Spark Plug Use
Automotive, Non-Automotive
Make/Model Application
Suzuki, Fujirobin, Yamaha, Echo, Generac, Generac/Guardian, Honda, Johndeere, Kawasaki, Kubota, Makita, Mqpower, Onan, Subaru-Robin, Wisconsin-Robin, Ditchdevil, Elite, Gravely, Toro, Aprilia, Motorcycle, Midwest, Unitedmotors
Spark Plugs Application
Automotive
Thread Reach
0.5 in
Center Electrode Material
Nickel
Seat Type
Flat
Ground Electrode Tip Design
Standard
Insulator Material
Ceramic
Item
Spark Plug
Ground Electrode Material
Nickel Core
Resistor Plug
Yes
Ground Electrode Quantity
1
Mfr. Heat Range
4
Manufacturer Heat Range
4
Application
Commercial and Industrial, Lawn and Garden, Powersports
Compatible Vehicle Make
Aprilia, Ditch Devil, Echo, Elite, Fuji Robin, Generac, Generac/Guardian, Gravely, Honda, John Deere, Kawasaki, Kubota, Makita, Midwest, Motorcycle, MQ Power, Onan, Subaru Robin, Suzuki, Toro, United Motors, Wisconsin-Robin, Yamaha
Thread Reach - Metric
12.7 mm
Spark Plug Cross Reference Number
Champion 929, Champion 929C, Champion 929G, Champion RL95YC, Cummins 167-0263-02, DENSO 4016, DENSO 4184, DENSO W14FP, DENSO W14FPR-L, DENSO W14FPR-U, DENSO W14FPR-UL, John Deere TY6122, Torch E4RTC

Description

Spark Plug, Application Commercial and Industrial, Lawn and Garden, Powersports, Hex Size 13/16 in, Thread Size 0.551 in, Thread Reach 0.5 in, Ground Electrode Quantity 1, Ground Electrode Tip Design Standard, Gap Size 0.028 in, Resistor Plug Yes, Hex Size - Metric 20.64 mm, Thread Reach - Metric 12.7 mm, Insulator Material Ceramic, Manufacturer Heat Range 4, Seat Type Flat, Center Electrode Diameter 0.098 in, Ground Electrode Material Nickel Core, Center Electrode Material Nickel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.