Zoro Homepage

Spark Plug, 13/16"Hex, 0.551" Thread

  • Mfr # 7634

  • Zoro # G7306384


product price: $3.79
/ea
Sold in multiples of 10 for $37.90

Key Features

Type
L4
Ground Electrode Material
Nickel Core
Ground Electrode Tip Design
Standard
Hex Size
13/16 in
Spark Plug Use
Automotive, Non-Automotive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7634
Zoro #
G7306384
UPC #
87295176344
Country of Origin
Japan

Dimensions

Hex Size
13/16 in
Center Electrode Dia.
0.098 in
Gap Size
0.043 in
Thread Size
0.551 in
Hex Size - Metric
20.64 mm
Center Electrode Diameter
0.098 in

Details

Type
L4
Ground Electrode Material
Nickel Core
Ground Electrode Tip Design
Standard
Item
Spark Plug
Spark Plug Use
Automotive, Non-Automotive
Make/Model Application
Thread Reach
0.75 in
Seat Type
Flat
Mfr. Heat Range
5
Resistor Plug
Yes
Center Electrode Material
Nickel
Insulator Material
Ceramic
Spark Plugs Application
Automotive
Ground Electrode Quantity
1
Manufacturer Heat Range
5
Thread Reach - Metric
19.05 mm
Application
Automotive, Commercial and Industrial, Lawn and Garden, Powersports
Compatible Engine Type
L4

Description

Spark Plug, Application Automotive, Commercial and Industrial, Lawn and Garden, Powersports, Hex Size 13/16 in, Thread Size 0.551 in, Thread Reach 0.75 in, Ground Electrode Quantity 1, Ground Electrode Tip Design Standard, Gap Size 0.043 in, Resistor Plug Yes, Hex Size - Metric 20.64 mm, Thread Reach - Metric 19.05 mm, Insulator Material Ceramic, Manufacturer Heat Range 5, Seat Type Flat, Center Electrode Diameter 0.098 in, Ground Electrode Material Nickel Core, Center Electrode Material Nickel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.