Zoro Homepage

Spark Plug, 3/4" Hex Sz, 0.551" Thread

  • Mfr # 4002

  • Zoro # G7305867


product price: $3.35
/ea
Sold in multiples of 10 for $33.50

Key Features

Thread Reach
0.75 in
Insulator Material
Ceramic
Ground Electrode Tip Design
Standard
Thread Size
0.551 in
Gap Size
0.028 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4002
Zoro #
G7305867
UPC #
87295140024
Country of Origin
Japan

Dimensions

Thread Size
0.551 in
Gap Size
0.028 in
Center Electrode Dia.
0.098 in
Hex Size
3/4 in
Hex Size - Metric
19.05 mm
Center Electrode Diameter
0.098 in

Details

Thread Reach
0.75 in
Insulator Material
Ceramic
Ground Electrode Tip Design
Standard
Spark Plug Use
Automotive, Non-Automotive
Mfr. Heat Range
8
Ground Electrode Quantity
1
Make/Model Application
Honda, Johndeere, Kawasaki, Kohler, Mcculloch, Onan, Powertechnology, Winco, Mitsubishi, Xenoah, Omc, Dolmar, Pioneer, Tanaka, Agcoallis, Ariens, Cubcadet, Frigidairehomeprod., Husqvarna, Massey-Ferguson, Scag, Simplicity, Toro, Astron, Earthquake, Echo, Homelite, Kaaz, Maruyama, Parker, Redmax, Ryan, Shindaiwa, Smithco, Stihl, Subaru-Robin, Vandermolen, Weedeater, Windmill, Yazoo, Sears
Spark Plugs Application
Automotive, Industrial
Center Electrode Material
Nickel
Item
Spark Plug
Resistor Plug
Yes
Seat Type
Flat
Ground Electrode Material
Nickel Core
Compatible Vehicle Make
Agco Allis, Ariens, Astron, Cub Cadet, Dolmar, Earthquake, Echo, Frigidaire Home Products, Homelite, Honda, Husqvarna, John Deere, Kaaz, Kawasaki, Kohler, Maruyama, Massey-Ferguson, McCulloch, Mitsubishi, Omc, Onan, Parker, Pioneer, Power Technology, Redmax, Ryan, Scag, Sears, Shindaiwa, Simplicity, Smithco, Stihl, Subaru Robin, Tanaka, Toro, Vandermolen, Weed Eater, Winco, Windmill, Xenoah, Yazoo
Application
Commercial and Industrial, Lawn and Garden, Marine, Powersports
Manufacturer Heat Range
6
Thread Reach - Metric
9.53 mm

Description

Spark Plug, Application Commercial and Industrial, Lawn and Garden, Marine, Powersports, Hex Size 3/4 in, Thread Size 0.551 in, Thread Reach 0.75 in, Ground Electrode Quantity 1, Ground Electrode Tip Design Standard, Gap Size 0.028 in, Resistor Plug Yes, Hex Size - Metric 19.05 mm, Thread Reach - Metric 9.53 mm, Insulator Material Ceramic, Manufacturer Heat Range 6, Seat Type Flat, Center Electrode Diameter 0.098 in, Ground Electrode Material Nickel Core, Center Electrode Material Nickel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.