Spark Plug, 3/4" Hex Sz, 0.551" Thread
Mfr # 4004
Zoro # G7306040
product price: $3.19
/eaSold in multiples of 10 for $31.90
Key Features
Thread Reach
0.375 in
Ground Electrode Quantity
1
Center Electrode Material
Nickel
Gap Size
0.028 in
Seat Type
Flat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4004
Zoro #
G7306040
UPC #
87295140048
Country of Origin
Japan
Dimensions
Gap Size
0.028 in
Center Electrode Dia.
0.098 in
Hex Size
3/4 in
Thread Size
0.551 in
Hex Size - Metric
19.05 mm
Center Electrode Diameter
0.098 in
Details
Thread Reach
0.375 in
Ground Electrode Quantity
1
Item
Spark Plug
Center Electrode Material
Nickel
Seat Type
Flat
Ground Electrode Material
Nickel Core
Spark Plugs Application
Automotive, Industrial
Insulator Material
Ceramic
Resistor Plug
Yes
Mfr. Heat Range
4
Spark Plug Use
Automotive, Non-Automotive
Ground Electrode Tip Design
Standard
Make/Model Application
Echo, Honda, Kubota, Robinsubaru, Subaru-Robin, Kawasaki, Bunton, Ferris, International, Snapper, Astron, Bushhog, Johndeere, Mclane, Toro, Argo
Application
Commercial and Industrial, Lawn and Garden, Marine, Powersports
Manufacturer Heat Range
4
Compatible Vehicle Make
Argo, Astron, Bunton, Bushhog, Echo, Ferris, Honda, International, John Deere, Kawasaki, Kubota, Mclane, Snapper, Subaru Robin, Toro
Thread Reach - Metric
9.53 mm
Description
Spark Plug, Application Commercial and Industrial, Lawn and Garden, Marine, Powersports, Hex Size 3/4 in, Thread Size 0.551 in, Thread Reach 0.375 in, Ground Electrode Quantity 1, Ground Electrode Tip Design Standard, Gap Size 0.028 in, Resistor Plug Yes, Hex Size - Metric 19.05 mm, Thread Reach - Metric 9.53 mm, Insulator Material Ceramic, Manufacturer Heat Range 4, Seat Type Flat, Center Electrode Diameter 0.098 in, Ground Electrode Material Nickel Core, Center Electrode Material Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.