Zoro Homepage

Spark Plug, 3/4" Hex Sz, 0.551" Thread

  • Mfr # 5574

  • Zoro # G7306670


product price: $3.29
/ea
Sold in multiples of 10 for $32.90

Key Features

Seat Type
Flat
Spark Plugs Application
Automotive, Lawn, Recreation
Mfr. Heat Range
8
Insulator Material
Ceramic
Thread Size
0.551 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5574
Zoro #
G7306670
UPC #
87295155745
Country of Origin
Brazil

Dimensions

Thread Size
0.551 in
Hex Size
3/4 in
Gap Size
0.028 in
Center Electrode Dia.
0.098 in
Hex Size - Metric
19.05 mm
Center Electrode Diameter
0.098 in

Details

Seat Type
Flat
Spark Plugs Application
Automotive, Lawn, Recreation
Mfr. Heat Range
8
Insulator Material
Ceramic
Ground Electrode Quantity
1
Resistor Plug
No
Item
Spark Plug
Make/Model Application
Echo, Shindaiwa, Comer
Spark Plug Use
Automotive, Non-Automotive
Ground Electrode Material
Nickel Core
Thread Reach
0.375 in
Ground Electrode Tip Design
Standard
Center Electrode Material
Nickel
Application
Lawn and Garden, Recreation
Manufacturer Heat Range
8
Compatible Vehicle Make
Comer, Echo, Shindaiwa
Spark Plug Cross Reference Number
Champion 848-1, John Deere TY26708
Thread Reach - Metric
9.53 mm

Description

Spark Plug, Application Lawn and Garden, Recreation, Hex Size 3/4 in, Thread Size 0.551 in, Thread Reach 0.375 in, Ground Electrode Quantity 1, Ground Electrode Tip Design Standard, Gap Size 0.028 in, Resistor Plug No, Hex Size - Metric 19.05 mm, Thread Reach - Metric 9.53 mm, Insulator Material Ceramic, Manufacturer Heat Range 8, Seat Type Flat, Center Electrode Diameter 0.098 in, Ground Electrode Material Nickel Core, Center Electrode Material Nickel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.