Zoro Homepage

Spark Plug, 3/4" Hex Sz, 0.551" Thread

  • Mfr # 5728

  • Zoro # G7305578


product price: $3.45
/ea
Sold in multiples of 4 for $13.80

Key Features

Ground Electrode Tip Design
Standard
Thread Reach
0.375 in
Ground Electrode Quantity
1
Center Electrode Material
Nickel
Resistor Plug
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5728
Zoro #
G7305578
UPC #
87295157282
Country of Origin
Japan

Dimensions

Gap Size
0.028 in
Thread Size
0.551 in
Hex Size
3/4 in
Center Electrode Dia.
0.098 in
Hex Size - Metric
19.05 mm
Center Electrode Diameter
0.098 in

Details

Ground Electrode Tip Design
Standard
Thread Reach
0.375 in
Ground Electrode Quantity
1
Item
Spark Plug
Center Electrode Material
Nickel
Resistor Plug
Yes
Seat Type
Flat
Ground Electrode Material
Nickel Core
Insulator Material
Ceramic
Spark Plug Use
Automotive, Non-Automotive
Spark Plugs Application
Automotive, Industrial, Marine
Mfr. Heat Range
4
Make/Model Application
Fuji Robin, Honda, Kubota
Spark Plug Cross Reference Number
Autolite 258, Autolite XST258DP, Bosch 7804, Bosch WS9EC, Bosch WSR9E, Bosch WSR9F, DENSO 6019, DENSO W14MR-U, E3 E3.14, John Deere AM101194, John Deere M143030
Compatible Vehicle Make
Fuji Robin, Honda, Kubota
Thread Reach - Metric
9.53 mm
Application
Commercial and Industrial
Manufacturer Heat Range
4

Description

Spark Plug, Application Commercial and Industrial, Hex Size 3/4 in, Thread Size 0.551 in, Thread Reach 0.375 in, Ground Electrode Quantity 1, Ground Electrode Tip Design Standard, Gap Size 0.028 in, Resistor Plug Yes, Hex Size - Metric 19.05 mm, Thread Reach - Metric 9.53 mm, Insulator Material Ceramic, Manufacturer Heat Range 4, Seat Type Flat, Center Electrode Diameter 0.098 in, Ground Electrode Material Nickel Core, Center Electrode Material Nickel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.