Zoro Homepage

Spark Plug, 3/4" Hex Sz, 0.551" Thread

  • Mfr # 6703

  • Zoro # G7306418


product price: $3.25
/ea
Sold in multiples of 10 for $32.50

Key Features

Mfr. Heat Range
7
Insulator Material
Ceramic
Thread Reach
0.375 in
Center Electrode Material
Nickel
Spark Plug Use
Automotive, Non-Automotive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6703
Zoro #
G7306418
UPC #
87295167038
Country of Origin
Japan

Dimensions

Thread Size
0.551 in
Center Electrode Dia.
0.098 in
Hex Size
3/4 in
Gap Size
0.028 in
Hex Size - Metric
19.05 mm
Center Electrode Diameter
0.098 in

Details

Mfr. Heat Range
7
Insulator Material
Ceramic
Thread Reach
0.375 in
Center Electrode Material
Nickel
Spark Plug Use
Automotive, Non-Automotive
Item
Spark Plug
Seat Type
Flat
Make/Model Application
Astron, Craftsman (Sears), Cub Cadet, Cub Cadet Commercial, Dolmar, Dolmar (Cutoff Saw), Earthquake, Echo, Hobby Engine, Homelite, Husqvarna, Jonsered, Kawasaki, Kawasaki, Little Wonder, Makita, Mantis, Mcculloch, Poulan, Poulan Pro, Redmax, Ryobi, Sarlo, Shindaiwa, Solo, Stihl, Stihl Cut Off Saw, Subaru-Robin, Tanaka, Tecumseh, US Engine Products, Vandermolen, Weed Eater, Weedboss
Resistor Plug
Yes
Spark Plugs Application
Automotive, Lawn, Marine, Motorcycle
Ground Electrode Material
Nickel Core
Ground Electrode Tip Design
Standard
Ground Electrode Quantity
1
Manufacturer Heat Range
7
Compatible Vehicle Make
Spark Plug Cross Reference Number
Bosch 7547, Bosch 7813, Bosch WSR5F, Bosch WSR6F, Bosch WSR6F/R10
Thread Reach - Metric
9.53 mm
Application
Commercial and Industrial, Lawn and Garden, Powersports

Description

Spark Plug, Application Commercial and Industrial, Lawn and Garden, Powersports, Hex Size 3/4 in, Thread Size 0.551 in, Thread Reach 0.375 in, Ground Electrode Quantity 1, Ground Electrode Tip Design Standard, Gap Size 0.028 in, Resistor Plug Yes, Hex Size - Metric 19.05 mm, Thread Reach - Metric 9.53 mm, Insulator Material Ceramic, Manufacturer Heat Range 7, Seat Type Flat, Center Electrode Diameter 0.098 in, Ground Electrode Material Nickel Core, Center Electrode Material Nickel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.