Zoro Homepage

Spark Plug, 3/4" Hex Sz, 0.551" Thread

  • Mfr # 97568

  • Zoro # G7306305


product price: $3.25
/ea
Sold in multiples of 25 for $81.25

Key Features

Ground Electrode Quantity
1
Thread Reach
0.375 in
Resistor Plug
Yes
Gap Size
0.028 in
Center Electrode Material
Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97568
Zoro #
G7306305
UPC #
87295875681
Country of Origin
Japan

Dimensions

Gap Size
0.028 in
Hex Size
3/4 in
Thread Size
0.551 in
Center Electrode Diameter
0.098 in
Hex Size - Metric
19.05 mm

Details

Ground Electrode Quantity
1
Thread Reach
0.375 in
Resistor Plug
Yes
Center Electrode Material
Nickel
Seat Type
Flat
Insulator Material
Ceramic
Item
Spark Plug
Ground Electrode Tip Design
Standard
Ground Electrode Material
Nickel Core
Thread Reach - Metric
9.53 mm
Application
Automotive, Marine, Motorcycle
Manufacturer Heat Range
7

Description

Spark Plug, Application Automotive, Marine, Motorcycle, Hex Size 3/4 in, Thread Size 0.551 in, Thread Reach 0.375 in, Ground Electrode Quantity 1, Ground Electrode Tip Design Standard, Gap Size 0.028 in, Resistor Plug Yes, Hex Size - Metric 19.05 mm, Thread Reach - Metric 9.53 mm, Insulator Material Ceramic, Manufacturer Heat Range 7, Seat Type Flat, Center Electrode Diameter 0.098 in, Ground Electrode Material Nickel Core, Center Electrode Material Nickel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.