Zoro Homepage

Spark Plug, 45/64" Hex Sz, 0.472" Thread

  • Mfr # 3108

  • Zoro # G7305745


product price: $3.79
/ea
Sold in multiples of 10 for $37.90

Key Features

Hex Size
45/64 in
Mfr. Heat Range
6
Resistor Plug
Yes
Seat Type
Flat
Center Electrode Dia.
0.098 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3108
Zoro #
G7305745
UPC #
87295131084
Country of Origin
Japan

Dimensions

Hex Size
45/64 in
Center Electrode Dia.
0.098 in
Gap Size
0.035 in
Thread Size
0.472 in
Hex Size - Metric
18 mm
Center Electrode Diameter
0.098 in

Details

Mfr. Heat Range
6
Resistor Plug
Yes
Seat Type
Flat
Spark Plug Use
Automotive, Non-Automotive
Spark Plugs Application
Automotive, Marine
Thread Reach
0.75 in
Ground Electrode Material
Nickel Core
Insulator Material
Ceramic
Ground Electrode Tip Design
Standard
Make/Model Application
Yamaha
Item
Spark Plug
Center Electrode Material
Nickel
Ground Electrode Quantity
1
Thread Reach - Metric
19.05 mm
Application
Marine
Manufacturer Heat Range
6
Compatible Vehicle Make
Yamaha

Description

Spark Plug, Application Marine, Hex Size 45/64 in, Thread Size 0.472 in, Thread Reach 0.75 in, Ground Electrode Quantity 1, Ground Electrode Tip Design Standard, Gap Size 0.035 in, Resistor Plug Yes, Hex Size - Metric 18 mm, Thread Reach - Metric 19.05 mm, Insulator Material Ceramic, Manufacturer Heat Range 6, Seat Type Flat, Center Electrode Diameter 0.098 in, Ground Electrode Material Nickel Core, Center Electrode Material Nickel, Compatible Vehicle Make Yamaha

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.