Zoro Homepage

Spark Plug, 5/8" Hex Sz, 0.393" Thread

  • Mfr # 1223

  • Zoro # G7307066


product price: $5.65
/ea
Sold in multiples of 10 for $56.50

Key Features

Spark Plugs Application
Automotive, Industrial
Seat Type
Flat
Ground Electrode Tip Design
Standard
Spark Plug Use
Automotive, Non-Automotive
Thread Reach
0.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1223
Zoro #
G7307066
UPC #
87295112236
Country of Origin
Japan

Dimensions

Gap Size
0.024 in
Hex Size
5/8 in
Thread Size
0.393 in
Center Electrode Dia.
0.098 in
Center Electrode Diameter
0.098 in
Hex Size - Metric
15.88 mm

Details

Spark Plugs Application
Automotive, Industrial
Seat Type
Flat
Ground Electrode Tip Design
Standard
Item
Spark Plug
Spark Plug Use
Automotive, Non-Automotive
Thread Reach
0.375 in
Insulator Material
Ceramic
Ground Electrode Quantity
1
Mfr. Heat Range
4
Make/Model Application
Ardisam, Subaru-Robin, Craftsman, Dolmar, Earthquake, Hoffco, Husqvarna, Lehr, Makita, Mcculloch, Redmax
Center Electrode Material
Nickel
Ground Electrode Material
Nickel Core
Resistor Plug
Yes
Application
Commercial and Industrial, Lawn and Garden
Manufacturer Heat Range
6
Compatible Vehicle Make
Ardisam, Craftsman, Dolmar, Earthquake, Hoffco, Husqvarna, Lehr, Makita, McCulloch, Redmax, Subaru Robin
Thread Reach - Metric
9.6 mm
Spark Plug Cross Reference Number
John Deere TY26712, Torch AC6RA

Description

Spark Plug, Application Commercial and Industrial, Lawn and Garden, Hex Size 5/8 in, Thread Size 0.393 in, Thread Reach 0.375 in, Ground Electrode Quantity 1, Ground Electrode Tip Design Standard, Gap Size 0.024 in, Resistor Plug Yes, Hex Size - Metric 15.88 mm, Thread Reach - Metric 9.6 mm, Insulator Material Ceramic, Manufacturer Heat Range 6, Seat Type Flat, Center Electrode Diameter 0.098 in, Ground Electrode Material Nickel Core, Center Electrode Material Nickel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.