Zoro Homepage

Spark Plug, 5/8" Hex Sz, 0.393" Thread

  • Mfr # 4549

  • Zoro # G7306110


product price: $3.79
/ea
Sold in multiples of 4 for $15.16

Key Features

Make/Model Application
Trailblazer, Unisonmotors, Unitedmotors, Yamaha, Yerf-Dog, Generac, Aprilia, Betamotor, Dazon, Diamo, Honda, Kawasaki, Kymco, Midwest, Motofino, Peirspeed, Sdg, Suzuki, Tgb, Vento, Beta, Pagsta, Arcticcat, Bombardier, Cartergo-Karts, E-Tonamerica, Ironmountain, Lem, Polaris, Baja, Carter, Eton, Unison
Resistor Plug
Yes
Thread Size
0.393 in
Spark Plug Use
Automotive, Non-Automotive
Hex Size
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4549
Zoro #
G7306110
UPC #
87295145494
Country of Origin
Thailand

Dimensions

Thread Size
0.393 in
Hex Size
5/8 in
Gap Size
0.028 in
Center Electrode Dia.
0.098 in
Hex Size - Metric
15.88 mm
Center Electrode Diameter
0.098 in

Details

Item
Spark Plug
Make/Model Application
Trailblazer, Unisonmotors, Unitedmotors, Yamaha, Yerf-Dog, Generac, Aprilia, Betamotor, Dazon, Diamo, Honda, Kawasaki, Kymco, Midwest, Motofino, Peirspeed, Sdg, Suzuki, Tgb, Vento, Beta, Pagsta, Arcticcat, Bombardier, Cartergo-Karts, E-Tonamerica, Ironmountain, Lem, Polaris, Baja, Carter, Eton, Unison
Resistor Plug
Yes
Spark Plug Use
Automotive, Non-Automotive
Ground Electrode Quantity
1
Insulator Material
Ceramic
Center Electrode Material
Nickel
Thread Reach
0.5 in
Ground Electrode Tip Design
Standard
Seat Type
Flat
Mfr. Heat Range
7
Spark Plugs Application
Automotive, Industrial
Ground Electrode Material
Nickel Core
Spark Plug Cross Reference Number
Champion PRZ9HC, Champion RZ26C, DENSO 4008, DENSO U22FS-L, DENSO U22FSR-L, DENSO U22FSR-U, Gator/Oregon 0H8097, Torch A7RC, Torch A7RTC, Torch A7TC
Compatible Vehicle Make
Manufacturer Heat Range
7
Thread Reach - Metric
12.7 mm
Application
Commercial and Industrial, Powersports

Description

Spark Plug, Application Commercial and Industrial, Powersports, Hex Size 5/8 in, Thread Size 0.393 in, Thread Reach 0.5 in, Ground Electrode Quantity 1, Ground Electrode Tip Design Standard, Gap Size 0.028 in, Resistor Plug Yes, Hex Size - Metric 15.88 mm, Thread Reach - Metric 12.7 mm, Insulator Material Ceramic, Manufacturer Heat Range 7, Seat Type Flat, Center Electrode Diameter 0.098 in, Ground Electrode Material Nickel Core, Center Electrode Material Nickel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.