Zoro Homepage

Spark Plug, 5/8" Hex Sz, 0.393" Thread

  • Mfr # 6535

  • Zoro # G215379912


product price: $10.99
/ea
Sold in multiples of 4 for $43.96

Key Features

Resistor Plug
Yes
Ground Electrode Material
Nickel Core
Center Electrode Diameter
0.098 in
Seat Type
Flat
Application
Commercial and Industrial, Lawn and Garden, Marine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6535
Zoro #
G215379912
UPC #
87295165355
Country of Origin
Japan

Dimensions

Center Electrode Diameter
0.098 in
Thread Size
0.393 in
Hex Size - Metric
15.88 mm
Center Electrode Dia.
0.098 in
Hex Size
5/8 in
Gap Size
0.028 in

Details

Resistor Plug
Yes
Ground Electrode Material
Nickel Core
Seat Type
Flat
Application
Commercial and Industrial, Lawn and Garden, Marine
Spark Plugs Application
Automotive, Lawn, Marine, Motorcycle
Thread Reach - Metric
12.7 mm
Manufacturer Heat Range
5
Spark Plug Cross Reference Number
Autolite 4194, Champion 808, Champion Z9Y, DENSO 6050, DENSO U16FS-UB, DENSO U16FSRUB, Gator/Oregon 0H8096, John Deere TY26711
Mfr. Heat Range
5
Ground Electrode Tip Design
Standard
Spark Plug Use
Automotive, Non-Automotive
Insulator Material
Ceramic
Center Electrode Material
Nickel
Make/Model Application
Generac, Honda, Hoffco, Maruyama, Solo, Trailbarrow
Compatible Vehicle Make
Generac, Hoffco, Honda, Maruyama, Solo, Trailbarrow
Thread Reach
0.5 in
Ground Electrode Quantity
1
Item
Spark Plug

Description

Spark Plug, Application Commercial and Industrial, Lawn and Garden, Marine, Hex Size 5/8 in, Thread Size 0.393 in, Thread Reach 0.5 in, Ground Electrode Quantity 1, Ground Electrode Tip Design Standard, Gap Size 0.028 in, Resistor Plug Yes, Hex Size - Metric 15.88 mm, Thread Reach - Metric 12.7 mm, Insulator Material Ceramic, Manufacturer Heat Range 5, Seat Type Flat, Center Electrode Diameter 0.098 in, Ground Electrode Material Nickel Core, Center Electrode Material Nickel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.