Zoro Homepage

Spark Plug, 5/8" Hex Sz, 0.393" Thread

  • Mfr # 6535

  • Zoro # G7305727


product price: $3.69
/ea
Sold in multiples of 4 for $14.76

Key Features

Insulator Material
Ceramic
Resistor Plug
Yes
Center Electrode Material
Nickel
Thread Reach
0.5 in
Center Electrode Dia.
0.098 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6535
Zoro #
G7305727
UPC #
87295165355
Country of Origin
Japan

Dimensions

Center Electrode Dia.
0.098 in
Thread Size
0.393 in
Gap Size
0.028 in
Hex Size
5/8 in
Hex Size - Metric
15.88 mm
Center Electrode Diameter
0.098 in

Details

Insulator Material
Ceramic
Resistor Plug
Yes
Center Electrode Material
Nickel
Thread Reach
0.5 in
Spark Plug Use
Automotive, Non-Automotive
Seat Type
Flat
Ground Electrode Material
Nickel Core
Ground Electrode Tip Design
Standard
Mfr. Heat Range
5
Item
Spark Plug
Ground Electrode Quantity
1
Spark Plugs Application
Automotive, Lawn, Marine, Motorcycle
Make/Model Application
Generac, Honda, Hoffco, Maruyama, Solo, Trailbarrow
Application
Commercial and Industrial, Lawn and Garden, Marine
Manufacturer Heat Range
5
Thread Reach - Metric
12.7 mm
Spark Plug Cross Reference Number
Autolite 4194, Champion 808, Champion Z9Y, DENSO 6050, DENSO U16FS-UB, DENSO U16FSRUB, Gator/Oregon 0H8096, John Deere TY26711
Compatible Vehicle Make
Generac, Hoffco, Honda, Maruyama, Solo, Trailbarrow

Description

Spark Plug, Application Commercial and Industrial, Lawn and Garden, Marine, Hex Size 5/8 in, Thread Size 0.393 in, Thread Reach 0.5 in, Ground Electrode Quantity 1, Ground Electrode Tip Design Standard, Gap Size 0.028 in, Resistor Plug Yes, Hex Size - Metric 15.88 mm, Thread Reach - Metric 12.7 mm, Insulator Material Ceramic, Manufacturer Heat Range 5, Seat Type Flat, Center Electrode Diameter 0.098 in, Ground Electrode Material Nickel Core, Center Electrode Material Nickel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.