Zoro Homepage

Spark Plug, 5/8" Hex Sz, 0.393" Thread

  • Mfr # 6955

  • Zoro # G1953599


product price: $8.69
/ea
Sold in multiples of 4 for $34.76

Key Features

Center Electrode Dia.
0.098 in
Thread Size
0.393 in
Thread Reach
0.75 in
Spark Plugs Application
Automotive, Marine, Motorcycle, Recreation, Snowmobile
Ground Electrode Quantity
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6955
Zoro #
G1953599
UPC #
87295169551
Country of Origin
Thailand

Dimensions

Center Electrode Dia.
0.098 in
Thread Size
0.393 in
Hex Size
5/8 in
Gap Size
0.031 in
Center Electrode Diameter
0.098 in
Hex Size - Metric
15.88 mm

Details

Item
Spark Plug
Thread Reach
0.75 in
Spark Plugs Application
Automotive, Marine, Motorcycle, Recreation, Snowmobile
Ground Electrode Quantity
1
Resistor Plug
Yes
Make/Model Application
Aprilia, Ducati, Husqvarna, MV Agusta, MZ, Norton, Piaggio, Yamaha
Ground Electrode Material
Nickel Core
Mfr. Heat Range
9
Seat Type
Flat
Ground Electrode Tip Design
Standard
Center Electrode Material
Nickel
Insulator Material
Ceramic
Spark Plug Use
Automotive, Non-Automotive
Manufacturer Heat Range
9
Application
Marine, Powersports
Compatible Vehicle Make
Aprilia, Ducati, Husqvarna, MV Agusta, MZ, Norton, Piaggio, Yamaha
Spark Plug Cross Reference Number
DENSO U27ESR-NB
Thread Reach - Metric
19.05 mm

Description

Spark Plug, Application Marine, Powersports, Hex Size 5/8 in, Thread Size 0.393 in, Thread Reach 0.75 in, Ground Electrode Quantity 1, Ground Electrode Tip Design Standard, Gap Size 0.031 in, Resistor Plug Yes, Hex Size - Metric 15.88 mm, Thread Reach - Metric 19.05 mm, Insulator Material Ceramic, Manufacturer Heat Range 9, Seat Type Flat, Center Electrode Diameter 0.098 in, Ground Electrode Material Nickel Core, Center Electrode Material Nickel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.