Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ngk Spark Plug, 5/8" Hex Sz, 0.551" Thread 1209

Spark Plug, 5/8" Hex Sz, 0.551" Thread (Discontinued)

  • Mfr # 1209
  • Zoro # G1952652
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1209
Zoro #
G1952652
UPC #
87295112090
Country of Origin
Japan

Dimensions

Thread Size
0.551 in
Center Electrode Dia.
0.039 in
Gap Size
0.059 in
Hex Size
5/8 in
Center Electrode Diameter
0.039 in
Hex Size - Metric
15.88 mm

Details

Thread Reach
0.709 in
Make/Model Application
Chevrolet 1992-2010, GMC 1996-2010
Seat Type
Tapered
Center Electrode Material
Platinum
Item
Spark Plug
Mfr. Heat Range
4
Insulator Material
Ceramic
Spark Plug Use
Automotive
Ground Electrode Material
Platinum Core
Resistor Plug
Yes
Ground Electrode Quantity
1
Spark Plugs Application
Automotive
Ground Electrode Tip Design
Standard
Compatible Vehicle Make
Chevrolet (1992 to 2010), GMC (1996 to 2010)
Manufacturer Heat Range
4
Application
Automotive
Thread Reach - Metric
17.98 mm
Spark Plug Cross Reference Number
ACDelco 12607234, ACDelco 41-993, Autolite APP5245, Autolite APP5245DP2, DENSO 4511, DENSO 4713, DENSO IT16TT, DENSO PT16TT

Description

Spark Plug, Application Automotive, Hex Size 5/8 in, Thread Size 0.551 in, Thread Reach 0.709 in, Ground Electrode Quantity 1, Ground Electrode Tip Design Standard, Gap Size 0.059 in, Resistor Plug Yes, Hex Size - Metric 15.88 mm, Thread Reach - Metric 17.98 mm, Insulator Material Ceramic, Manufacturer Heat Range 4, Seat Type Tapered, Center Electrode Diameter 0.039 in, Ground Electrode Material Platinum Core, Center Electrode Material Platinum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.