Zoro Homepage

Spark Plug, 5/8" Hex Sz, 0.551" Thread

  • Mfr # 1598

  • Zoro # G7306950


product price: $6.15
/ea
Sold in multiples of 4 for $24.60

Key Features

Thread Reach
0.75 in
Ground Electrode Tip Design
Standard
Spark Plugs Application
Automotive
Ground Electrode Material
Nickel Core
Insulator Material
Ceramic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1598
Zoro #
G7306950
UPC #
87295115985
Country of Origin
Japan

Dimensions

Hex Size
5/8 in
Gap Size
0.035 in
Center Electrode Dia.
0.098 in
Thread Size
0.551 in
Hex Size - Metric
15.88 mm
Center Electrode Diameter
0.098 in

Details

Thread Reach
0.75 in
Ground Electrode Tip Design
Standard
Spark Plugs Application
Automotive
Ground Electrode Material
Nickel Core
Insulator Material
Ceramic
Ground Electrode Quantity
1
Item
Spark Plug
Center Electrode Material
Nickel
Resistor Plug
Yes
Spark Plug Use
Automotive
Seat Type
Flat
Mfr. Heat Range
2
Thread Reach - Metric
19.05 mm
Manufacturer Heat Range
2
Application
Automotive

Description

Spark Plug, Application Automotive, Hex Size 5/8 in, Thread Size 0.551 in, Thread Reach 0.75 in, Ground Electrode Quantity 1, Ground Electrode Tip Design Standard, Gap Size 0.035 in, Resistor Plug Yes, Hex Size - Metric 15.88 mm, Thread Reach - Metric 19.05 mm, Insulator Material Ceramic, Manufacturer Heat Range 2, Seat Type Flat, Center Electrode Diameter 0.098 in, Ground Electrode Material Nickel Core, Center Electrode Material Nickel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.