Zoro Homepage

Spark Plug, 5/8" Hex Sz, 0.551" Thread

  • Mfr # 3186

  • Zoro # G1953361


product price: $5.25
/ea
Sold in multiples of 4 for $21.00

Key Features

Type
L4, V6
Spark Plugs Application
Automotive
Insulator Material
Ceramic
Center Electrode Material
Platinum
Spark Plug Use
Automotive, Non-Automotive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3186
Zoro #
G1953361
UPC #
87295131862
Country of Origin
United States

Dimensions

Thread Size
0.551 in
Gap Size
0.039 in
Hex Size
5/8 in
Center Electrode Dia.
0.098 in
Center Electrode Diameter
0.023 in
Hex Size - Metric
15.88 mm

Details

Type
L4, V6
Spark Plugs Application
Automotive
Insulator Material
Ceramic
Center Electrode Material
Platinum
Spark Plug Use
Automotive, Non-Automotive
Mfr. Heat Range
5
Ground Electrode Material
Nickel Core
Seat Type
Tapered
Thread Reach
0.709 in
Make/Model Application
Ford 1974-2012, Mercury 1975-2011, Chevrolet 1975-2017, Volvo 1976-1990, Peugeot 1977-1991, Jaguar 1977-1988, DeLorean 1981-1983, Renault 1984-1986, Mercedes-Benz 1984-1993, Pontiac 1985-2009, Oldsmobile 1985-1995, Merkur 1985-1989, Buick 1985-2009, Eagle 1988-1992, Audi 1990-1991, Dodge 1990-1992, Mazda 1994-2011, Isuzu 1998-2006, GMC 1998-2017, Panoz 1999-2005, Cadillac 1999-2014, Hummer 2003-2010, Aston Martin 2004, Saab 2005-2009, Lincoln 2006-2010, Berkeley, Crusader, Flagship, Hardin Marine, OMC, Indmar, Volvo Penta
Ground Electrode Tip Design
Standard
Resistor Plug
Yes
Item
Spark Plug
Ground Electrode Quantity
1
Thread Reach - Metric
17.98 mm
Application
Automotive
Compatible Engine Type
L4, V6
Manufacturer Heat Range
5

Description

Spark Plug, Application Automotive, Hex Size 5/8 in, Thread Size 0.551 in, Thread Reach 0.709 in, Ground Electrode Quantity 1, Ground Electrode Tip Design Standard, Gap Size 0.039 in, Resistor Plug Yes, Hex Size - Metric 15.88 mm, Thread Reach - Metric 17.98 mm, Insulator Material Ceramic, Manufacturer Heat Range 5, Seat Type Tapered, Center Electrode Diameter 0.023 in, Ground Electrode Material Nickel Core, Center Electrode Material Platinum, Compatible Engine Type L4, V6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.