Zoro Homepage

Spark Plug, 5/8" Hex Sz, 0.551" Thread

  • Mfr # 4095

  • Zoro # G7306375


product price: $18.99
/ea
Sold in multiples of 4 for $75.96

Key Features

Type
L4, V6, V8
Mfr. Heat Range
6
Hex Size
5/8 in
Insulator Material
Ceramic
Center Electrode Dia.
0.023 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4095
Zoro #
G7306375
UPC #
87295140956
Country of Origin
Japan

Dimensions

Hex Size
5/8 in
Center Electrode Dia.
0.023 in
Gap Size
0.043 in
Thread Size
0.551 in
Hex Size - Metric
15.88 mm
Center Electrode Diameter
0.023 in

Details

Type
L4, V6, V8
Mfr. Heat Range
6
Insulator Material
Ceramic
Thread Reach
0.75 in
Spark Plugs Application
Automotive
Center Electrode Material
Iridium
Seat Type
Flat
Resistor Plug
Yes
Spark Plug Use
Automotive, Non-Automotive
Ground Electrode Tip Design
Standard
Ground Electrode Material
Platinum Core
Item
Spark Plug
Ground Electrode Quantity
1
Make/Model Application
Dodge 1997-2002, Jeep 1999-2004, Accura 2001-2003, Mazda 2003, Pontiac 2009, Chevrolet 2009-2011, Evinrude, Honda, Kawasaki
Spark Plug Cross Reference Number
Bosch 4508, Bosch FGR8LQ10, DENSO 3371, DENSO SKJ20CR-A8, DENSO VKJ20RZ-M11
Manufacturer Heat Range
6
Application
Automotive, Marine, Powersports
Thread Reach - Metric
19.05 mm
Compatible Vehicle Make
Accura (2001 to 2003), Chevrolet (2009 to 2011), Dodge (1997 to 2002), Evinrude, Honda, Jeep (1999 to 2004), Kawasaki, Mazda (2003), Pontiac (2009)
Compatible Engine Type
L4, V6, V8

Description

Spark Plug, Application Automotive, Marine, Powersports, Hex Size 5/8 in, Thread Size 0.551 in, Thread Reach 0.75 in, Ground Electrode Quantity 1, Ground Electrode Tip Design Standard, Gap Size 0.043 in, Resistor Plug Yes, Hex Size - Metric 15.88 mm, Thread Reach - Metric 19.05 mm, Insulator Material Ceramic, Manufacturer Heat Range 6, Seat Type Flat, Center Electrode Diameter 0.023 in, Ground Electrode Material Platinum Core, Center Electrode Material Iridium, Compatible Engine Type L4, V6, V8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.