Zoro Homepage

Spark Plug, 5/8" Hex Sz, 0.551" Thread

  • Mfr # 4323

  • Zoro # G7306917


product price: $3.89
/ea
Sold in multiples of 10 for $38.90

Key Features

Insulator Material
Ceramic
Resistor Plug
Yes
Seat Type
Tapered
Hex Size
5/8 in
Spark Plugs Application
Automotive, Industrial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4323
Zoro #
G7306917
UPC #
87295143230
Country of Origin
Japan

Dimensions

Hex Size
5/8 in
Center Electrode Dia.
0.098 in
Thread Size
0.551 in
Gap Size
0.031 in
Hex Size - Metric
15.88 mm
Center Electrode Diameter
0.098 in

Details

Insulator Material
Ceramic
Resistor Plug
Yes
Item
Spark Plug
Seat Type
Tapered
Spark Plugs Application
Automotive, Industrial
Thread Reach
0.46 in
Ground Electrode Quantity
1
Ground Electrode Tip Design
Standard
Mfr. Heat Range
6
Make/Model Application
Crusader, Indmar, Kodiak, Marinepower, Mercruiser, Omc, U.S.Marine, Volvo-Penta, Yamaha
Center Electrode Material
Nickel
Spark Plug Use
Automotive, Non-Automotive
Ground Electrode Material
Nickel Core
Application
Marine
Manufacturer Heat Range
6
Thread Reach - Metric
11.68 mm
Spark Plug Cross Reference Number
ACDelco MR41T, ACDelco MR43T, ACDelco R42CT, ACDelco R42T, ACDelco R43CT, ACDelco R43T, Autolite 3265, Autolite 3624, Champion 121, Champion 121S, Champion RBL8, Champion RV8C, DENSO 5038, DENSO 5039, DENSO T20R-U, DENSO T20R-U15, Motorcraft AF3, Motorcraft ARF2, Motorcraft ARF26, Motorcraft ARF3, Motorcraft ARF36, Torch P6RC
Compatible Vehicle Make
Crusader, Indmar, Kodiak, Marine Power, Mercruiser, Omc, U.S. Marine, Volvo Penta, Yamaha

Description

Spark Plug, Application Marine, Hex Size 5/8 in, Thread Size 0.551 in, Thread Reach 0.46 in, Ground Electrode Quantity 1, Ground Electrode Tip Design Standard, Gap Size 0.031 in, Resistor Plug Yes, Hex Size - Metric 15.88 mm, Thread Reach - Metric 11.68 mm, Insulator Material Ceramic, Manufacturer Heat Range 6, Seat Type Tapered, Center Electrode Diameter 0.098 in, Ground Electrode Material Nickel Core, Center Electrode Material Nickel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.