Spark Plug, 5/8" Hex Sz, 0.551" Thread
Mfr # 5115
Zoro # G7306068
product price: $17.69
/eaSold in multiples of 4 for $70.76
Key Features
Ground Electrode Quantity
1
Ground Electrode Material
Platinum Core
Spark Plug Use
Automotive
Mfr. Heat Range
7
Spark Plugs Application
Automotive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5115
Zoro #
G7306068
UPC #
87295151150
Country of Origin
Japan
Dimensions
Gap Size
0.016 in
Center Electrode Dia.
0.023 in
Hex Size
5/8 in
Thread Size
0.551 in
Center Electrode Diameter
0.023 in
Hex Size - Metric
15.88 mm
Details
Ground Electrode Quantity
1
Ground Electrode Material
Platinum Core
Spark Plug Use
Automotive
Mfr. Heat Range
7
Spark Plugs Application
Automotive
Insulator Material
Ceramic
Resistor Plug
Yes
Thread Reach
0.75 in
Center Electrode Material
Iridium
Seat Type
Flat
Item
Spark Plug
Ground Electrode Tip Design
Standard
Spark Plug Cross Reference Number
Bosch 7321, Bosch FR3KII332
Application
Automotive
Manufacturer Heat Range
7
Thread Reach - Metric
19.05 mm
Description
Spark Plug, Application Automotive, Hex Size 5/8 in, Thread Size 0.551 in, Thread Reach 0.75 in, Ground Electrode Quantity 1, Ground Electrode Tip Design Standard, Gap Size 0.016 in, Resistor Plug Yes, Hex Size - Metric 15.88 mm, Thread Reach - Metric 19.05 mm, Insulator Material Ceramic, Manufacturer Heat Range 7, Seat Type Flat, Center Electrode Diameter 0.023 in, Ground Electrode Material Platinum Core, Center Electrode Material Iridium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.