Zoro Homepage

Spark Plug, 5/8" Hex Sz, 0.551" Thread

  • Mfr # 6579

  • Zoro # G7306460


product price: $19.55
/ea
Sold in multiples of 4 for $78.20

Key Features

Type
L4, L6, V6
Spark Plugs Application
Automotive
Thread Reach
0.709 in
Gap Size
0.043 in
Center Electrode Dia.
0.098 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6579
Zoro #
G7306460
UPC #
87295165799
Country of Origin
Japan

Dimensions

Gap Size
0.043 in
Center Electrode Dia.
0.098 in
Thread Size
0.551 in
Hex Size
5/8 in
Hex Size - Metric
15.88 mm
Center Electrode Diameter
0.039 in

Details

Type
L4, L6, V6
Spark Plugs Application
Automotive
Thread Reach
0.709 in
Ground Electrode Tip Design
Standard
Seat Type
Tapered
Make/Model Application
Ford 1974-2010, Lincoln 2006-2010, Mazda 1994-2009, GMC 2007-2008, Cadillac 1993-2005, Mercury 1975-2005, Panoz 1999-2005, Oldsmobile 1985-2003, Chevrolet 1975-2002, Pontiac 1985-2002, Buick 1985-1996, Mercedes-Benz 1984-1993, Audi 1990-1991, Peugeot 1987-1991, Volvo 1976-1990, Eagle 1988-1989, Merkur 1985-1989, DeLorean 1981-1983
Spark Plug Use
Automotive
Resistor Plug
Yes
Ground Electrode Material
Platinum Core
Mfr. Heat Range
5
Ground Electrode Quantity
1
Center Electrode Material
Platinum
Insulator Material
Ceramic
Item
Spark Plug
Compatible Vehicle Make
Manufacturer Heat Range
5
Application
Automotive
Compatible Engine Type
L4, L6, V6
Thread Reach - Metric
17.98 mm
Spark Plug Cross Reference Number
Autolite APP5243, Autolite APP605, Champion 7401, Champion RS12PYP, DENSO 4511, DENSO 4713, DENSO IT16TT, DENSO PT16TT, Motorcraft AGSF22PP, Motorcraft AGSF32FEC, Motorcraft SP439, Motorcraft SP500, Volvo Penta 3858996, Volvo Penta 3858997, Volvo Penta 3861632

Description

Spark Plug, Application Automotive, Hex Size 5/8 in, Thread Size 0.551 in, Thread Reach 0.709 in, Ground Electrode Quantity 1, Ground Electrode Tip Design Standard, Gap Size 0.043 in, Resistor Plug Yes, Hex Size - Metric 15.88 mm, Thread Reach - Metric 17.98 mm, Insulator Material Ceramic, Manufacturer Heat Range 5, Seat Type Tapered, Center Electrode Diameter 0.039 in, Ground Electrode Material Platinum Core, Center Electrode Material Platinum, Compatible Engine Type L4, L6, V6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.