Zoro Homepage

Spark Plug, 5/8" Hex Sz, 0.551" Thread

  • Mfr # 7164

  • Zoro # G7305876


product price: $10.79
/ea
Sold in multiples of 4 for $43.16

Key Features

Type
V6, V8, V10
Center Electrode Material
Iridium
Center Electrode Dia.
0.023 in
Resistor Plug
Yes
Spark Plugs Application
Automotive, Industrial, Marine, Motorcycle, Recreation
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7164
Zoro #
G7305876
UPC #
87295171646
Country of Origin
United States

Dimensions

Center Electrode Dia.
0.023 in
Hex Size
5/8 in
Gap Size
0.059 in
Thread Size
0.551 in
Center Electrode Diameter
0.023 in
Hex Size - Metric
15.88 mm

Details

Type
V6, V8, V10
Center Electrode Material
Iridium
Resistor Plug
Yes
Spark Plugs Application
Automotive, Industrial, Marine, Motorcycle, Recreation
Ground Electrode Material
Nickel Core
Thread Reach
0.709 in
Mfr. Heat Range
5
Ground Electrode Tip Design
Standard
Seat Type
Tapered
Make/Model Application
Ford 2001-2017, Chevrolet 2001-2014, GMC 2001-2014, Buick 2001-2012, Cadillac 2001-2012, Pontiac 2001-2009, Mercury 2001-2012, Berkeley, Chrysler, Crusader, Flagship, Hardin Marine, INDMAR, Marine Power, MERCRUISER, OMC, VOLVO-PENTA
Item
Spark Plug
Ground Electrode Quantity
1
Spark Plug Use
Automotive, Non-Automotive
Insulator Material
Ceramic
Thread Reach - Metric
17.98 mm
Compatible Engine Type
V10, V6, V8
Application
Automotive, Marine
Manufacturer Heat Range
5

Description

Spark Plug, Application Automotive, Marine, Hex Size 5/8 in, Thread Size 0.551 in, Thread Reach 0.709 in, Ground Electrode Quantity 1, Ground Electrode Tip Design Standard, Gap Size 0.059 in, Resistor Plug Yes, Hex Size - Metric 15.88 mm, Thread Reach - Metric 17.98 mm, Insulator Material Ceramic, Manufacturer Heat Range 5, Seat Type Tapered, Center Electrode Diameter 0.023 in, Ground Electrode Material Nickel Core, Center Electrode Material Iridium, Compatible Engine Type V10, V6, V8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.