Zoro Homepage

Spark Plug, 5/8" Hex Sz, 0.551" Thread

  • Mfr # 7558

  • Zoro # G1953836


product price: $4.25
/ea
Sold in multiples of 4 for $17.00

Key Features

Type
L4, V6, V12
Gap Size
0.031 in
Insulator Material
Ceramic
Thread Size
0.551 in
Spark Plugs Application
Automotive, Lawn, Marine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7558
Zoro #
G1953836
UPC #
87295175583
Country of Origin
Japan

Dimensions

Gap Size
0.031 in
Thread Size
0.551 in
Center Electrode Dia.
0.098 in
Hex Size
5/8 in
Center Electrode Diameter
0.098 in
Hex Size - Metric
15.88 mm

Details

Type
L4, V6, V12
Insulator Material
Ceramic
Spark Plugs Application
Automotive, Lawn, Marine
Ground Electrode Tip Design
Standard
Thread Reach
0.75 in
Ground Electrode Material
Nickel Core
Mfr. Heat Range
5
Center Electrode Material
Nickel
Resistor Plug
Yes
Ground Electrode Quantity
1
Spark Plug Use
Automotive, Non-Automotive
Seat Type
Flat
Item
Spark Plug
Make/Model Application
BMW 1988-1997, Mazda 1995-2002, Saturn 2008, Honda, Barreto, John Deere, Splitfire, Timberwolf, Mercury
Compatible Engine Type
L4, V12, V6
Thread Reach - Metric
19.05 mm
Application
Automotive, Commercial and Industrial, Lawn and Garden, Marine
Manufacturer Heat Range
5
Compatible Vehicle Make
Barreto, BMW (1988 to 1997), Honda, John Deere, Mazda (1995 to 2002), Mercury, Saturn (2008), Splitfire, Timberwolf
Spark Plug Cross Reference Number
Accel 736, Bosch 7559, Bosch 7959, Bosch F8LCR, Bosch F8LCR2, Bosch F9LCR, Bosch FR8LC+, Champion 97, Champion C9MCC, Champion RC9MCC, DENSO 3235, DENSO KJ16CR, DENSO QJ16AR-U, Torch K4RTC3

Description

Spark Plug, Application Automotive, Commercial and Industrial, Lawn and Garden, Marine, Hex Size 5/8 in, Thread Size 0.551 in, Thread Reach 0.75 in, Ground Electrode Quantity 1, Ground Electrode Tip Design Standard, Gap Size 0.031 in, Resistor Plug Yes, Hex Size - Metric 15.88 mm, Thread Reach - Metric 19.05 mm, Insulator Material Ceramic, Manufacturer Heat Range 5, Seat Type Flat, Center Electrode Diameter 0.098 in, Ground Electrode Material Nickel Core, Center Electrode Material Nickel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.