Zoro Homepage

Spark Plug, 5/8" Hex Sz, 0.551" Thread

  • Mfr # 7740

  • Zoro # G7306278


product price: $13.19
/ea
Sold in multiples of 4 for $52.76

Key Features

Type
V10, V8, V6, L4
Mfr. Heat Range
5
Center Electrode Dia.
0.039 in
Thread Size
0.551 in
Make/Model Application
Ford 1978-2017, Mercury 1989-2011, Mazda 1991-2009, Lincoln 1991-2008, Oldsmobile 1999-2002, Pontiac 2004-2005, Cadillac 2006-2011, Flagship
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7740
Zoro #
G7306278
UPC #
87295177402
Country of Origin
Japan

Dimensions

Center Electrode Dia.
0.039 in
Thread Size
0.551 in
Hex Size
5/8 in
Gap Size
0.05 in
Center Electrode Diameter
0.039 in
Hex Size - Metric
15.88 mm

Details

Type
V10, V8, V6, L4
Mfr. Heat Range
5
Make/Model Application
Ford 1978-2017, Mercury 1989-2011, Mazda 1991-2009, Lincoln 1991-2008, Oldsmobile 1999-2002, Pontiac 2004-2005, Cadillac 2006-2011, Flagship
Ground Electrode Material
Platinum Core
Ground Electrode Tip Design
Standard
Spark Plugs Application
Automotive
Insulator Material
Ceramic
Thread Reach
0.709 in
Center Electrode Material
Platinum
Item
Spark Plug
Resistor Plug
Yes
Ground Electrode Quantity
1
Seat Type
Tapered
Spark Plug Use
Automotive, Non-Automotive
Compatible Vehicle Make
Cadillac 2006-2011, Flagship, Ford 1978-2017, Lincoln 1991-2008, Mazda 1991-2009, Mercury 1989-2011, Oldsmobile 1999-2002, Pontiac 2004-2005
Compatible Engine Type
L4, V10, V6, V8
Thread Reach - Metric
17.98 mm
Manufacturer Heat Range
5
Application
Automotive

Description

Spark Plug, Application Automotive, Hex Size 5/8 in, Thread Size 0.551 in, Thread Reach 0.709 in, Ground Electrode Quantity 1, Ground Electrode Tip Design Standard, Gap Size 0.05 in, Resistor Plug Yes, Hex Size - Metric 15.88 mm, Thread Reach - Metric 17.98 mm, Insulator Material Ceramic, Manufacturer Heat Range 5, Seat Type Tapered, Center Electrode Diameter 0.039 in, Ground Electrode Material Platinum Core, Center Electrode Material Platinum, Compatible Engine Type L4, V10, V6, V8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.