Zoro Homepage

Spark Plug, 5/8" Hex Sz, 0.551" Thread

  • Mfr # 7938

  • Zoro # G7306524


product price: $3.59
/ea
Sold in multiples of 4 for $14.36

Key Features

Type
V6, V8
Thread Reach
0.75 in
Center Electrode Material
Nickel
Resistor Plug
Yes
Thread Size
0.551 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7938
Zoro #
G7306524
UPC #
87295179383
Country of Origin
Thailand

Dimensions

Thread Size
0.551 in
Gap Size
0.035 in
Hex Size
5/8 in
Center Electrode Dia.
0.098 in
Center Electrode Diameter
0.098 in
Hex Size - Metric
15.88 mm

Details

Type
V6, V8
Thread Reach
0.75 in
Center Electrode Material
Nickel
Resistor Plug
Yes
Item
Spark Plug
Seat Type
Flat
Insulator Material
Ceramic
Ground Electrode Tip Design
Standard
Spark Plugs Application
Automotive
Make/Model Application
Jaguar 1997-2010, Mitsubishi 2004-2010, Bentley 1984-2009, Kia 1995-2009, Land Rover 2005-2009, Hyundai 2006, Mazda 2004-2005, Saab 2005, Saturn 2000-2005, Subaru 2004, Volkswagen 1992-2003, Mercedes-Benz 1990-2002, Rolls-Royce 1995-2002, Cadillac 1997-2001, Dodge 1995-1997, Chevrolet 1992-1994, Oldsmobile 1992-1994, Pontiac 1993-1994, Peugeot 1989-1991, Jeep 1987-1990, Polaris, Homelite, Pacer Pumps, Generac, Kohler, Textron, Acrease, Argo, Bush Hog, Cub Cadet, John Deere, Mahindra, Briggs & Stratton
Ground Electrode Material
Nickel Core
Ground Electrode Quantity
1
Mfr. Heat Range
5
Spark Plug Use
Automotive, Non-Automotive
Compatible Engine Type
V6, V8
Thread Reach - Metric
19.05 mm
Application
Automotive, Commercial and Industrial, Powersports, Recreation
Manufacturer Heat Range
5

Description

Spark Plug, Application Automotive, Commercial and Industrial, Powersports, Recreation, Hex Size 5/8 in, Thread Size 0.551 in, Thread Reach 0.75 in, Ground Electrode Quantity 1, Ground Electrode Tip Design Standard, Gap Size 0.035 in, Resistor Plug Yes, Hex Size - Metric 15.88 mm, Thread Reach - Metric 19.05 mm, Insulator Material Ceramic, Manufacturer Heat Range 5, Seat Type Flat, Center Electrode Diameter 0.098 in, Ground Electrode Material Nickel Core, Center Electrode Material Nickel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.