Zoro Homepage

Spark Plug, 5/8" Hex Sz, 0.551" Thread

  • Mfr # 94806

  • Zoro # G7305709


product price: $13.69
/ea
Sold in multiples of 4 for $54.76

Key Features

Type
L4, V6
Hex Size
5/8 in
Seat Type
Tapered
Ground Electrode Material
Platinum Core
Ground Electrode Tip Design
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
94806
Zoro #
G7305709
UPC #
87295948064
Country of Origin
Japan

Dimensions

Hex Size
5/8 in
Thread Size
0.551 in
Center Electrode Dia.
0.039 in
Gap Size
0.05 in
Hex Size - Metric
15.88 mm
Center Electrode Diameter
0.039 in

Details

Type
L4, V6
Seat Type
Tapered
Ground Electrode Material
Platinum Core
Ground Electrode Tip Design
Standard
Spark Plug Use
Automotive
Center Electrode Material
Platinum
Thread Reach
1 in
Spark Plugs Application
Automotive
Make/Model Application
Mazda 2006-2015, Lincoln 2011-2017, Ford 2011-2017
Ground Electrode Quantity
1
Resistor Plug
Yes
Mfr. Heat Range
6
Insulator Material
Ceramic
Item
Spark Plug
Compatible Vehicle Make
Ford (2011 to 2017), Lincoln (2011 to 2017), Mazda (2006 to 2015)
Application
Automotive
Spark Plug Cross Reference Number
Champion 7032, Champion RE10PMP85, DENSO 4719, DENSO ITV20TT, Motorcraft CYFS12F5, Motorcraft SP520
Manufacturer Heat Range
6
Compatible Engine Type
L4, V6
Thread Reach - Metric
25 mm

Description

Spark Plug, Application Automotive, Hex Size 5/8 in, Thread Size 0.551 in, Thread Reach 1 in, Ground Electrode Quantity 1, Ground Electrode Tip Design Standard, Gap Size 0.05 in, Resistor Plug Yes, Hex Size - Metric 15.88 mm, Thread Reach - Metric 25 mm, Insulator Material Ceramic, Manufacturer Heat Range 6, Seat Type Tapered, Center Electrode Diameter 0.039 in, Ground Electrode Material Platinum Core, Center Electrode Material Platinum, Compatible Engine Type L4, V6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.